WR259 - 2/0 to 2/0 H Tap Conn

Blackburn Mechanical

  • $4.63 (Each)
  • $4.63 (Each)

  • $115.85 (Per 25)

  • $463.41 (Per 100)

  • $1,158.52 (Per 250)
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
WR259
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR259
Description
2/0 to 2/0 H Tap Conn
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/8 In Overall Length, Compression/Crimp Terminal, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100040 / 00783786100040
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.63 (Each)
Carton
$115.85 (Per 25)
Standard Packaging
$1,158.52 (Per 250)
Resources
Images
 
 
WR259 - Small Image
 
WR259 - Large Image
 
WR259 - Large Image
 
WR259 - Large Image
 
WR259 - Large Image
360 Images
 
 
WR259 - 360 Image
Attachments
 
 
WR259 - Specification Sheet
Other Links
 
 
WR259 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
Wire Size
Main: 1/0 to #2 ACSR or 2/0 to #1 STR AWG , Tap: 1/0 to #2 ACSR or 2/0 to #2 STR AWG
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum
Housing Material
Aluminum
Dimensions and Weight
Overall Length
1-7/8 in
Size
Length 1-7/8 inch
Descriptions
Product Type
H-Type Compression Connector
Long Description
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/8 in Overall Length, Compression/Crimp Terminal, 0.19 lb/EA
Short Description
H-Type Compression Connector, Non-Insulated, 1-7/8 in L
Special Features
Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct
Description
2/0 TO 2/0 H TAP CONN
extra long description
ABB WR259 AL HTYPE COMP CONN 1/0-2A
Additional Information
package quantity
25 CT;250 PK
Maximum Conductor Size
Standard Conductor-Main:1/0, #1 AWG (ACSR), 2/0, 1/0 AWG (Stranded);Standard Conductor-Tap:1/0, #1 AWG (ACSR), 2/0, 1/0 AWG (Stranded);Campact Conductor-Main:2/0, 1/0 AWG (ACSR), 2/0, 1/0 AWG (Stranded);Campact Conductor-Tap:2/0, 1/0 AWG (ACSR), 2/0, 1/0 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
Up to 90 °C
for use with
Hydraulic Tool
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
Manufacturer Information
Manufacturers Part Number
WR259
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786100040
UPC
783786100040
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WR259.
Jump To:

Cross Referenced

These items are similar to WR259 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4YHO300 Burndy n/a
YC26A26 Burndy 00781810124826
YHD-4 Burndy 00781810139110
YHD300 Burndy 00781810139257
YP25U25 Burndy 00781810130322
AC50482 Hubbell Power Systems n/a
HT4 ILSCO 00783669461268
50482 KEARNEY n/a
HTAP3/01Q Panduit n/a
KD R04 Penn-Union 00785037402361
DB2020 Thomas & Betts 00783786717149
WR219 Thomas & Betts 00783786100125
WR259 Thomas & Betts 00783786100040
WR269 B Thomas & Betts n/a
WR270 Thomas & Betts n/a
WR279 Thomas & Betts 00783786100071
YC25A25 Burndy 00781810123621

* All prices subject to change.

Begin Live Chat