WR159 - 1 to 1 H Tap

Blackburn Mechanical

  • $2.25 (Each)
  • $2.25 (Each)

  • $56.18 (Per 25)

  • $224.71 (Per 100)

  • $561.78 (Per 250)

Availability: In Stock Locally
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
WR159
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR159
Description
1 to 1 H Tap
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/18 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783786100019 / 5415022349276 / 00783786100019
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.25 (Each)
Carton
$56.18 (Per 25)
Standard Packaging
$561.78 (Per 250)
Resources
Images
 
 
WR159 - Small Image
 
WR159 - Large Image
 
WR159 - Large Image
 
WR159 - Large Image
 
WR159 - Large Image
360 Images
 
 
WR159 - 360 Image
Attachments
 
 
WR159 - Specification Sheet
Other Links
 
 
WR159 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Material
Aluminum
connection
Compression
Number of Conductors
2
Wire Size
Main: #2 to #6 ACSR or #1 to #6 STR or #2 to #6 SOL AWG , Tap: #2 to #6 ACSR or #1 to #6 STR or #2 to #6 SOL AWG
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum
Housing Material
Aluminum
Dimensions and Weight
Overall Length
1-7/18 in
Size
Length 1-7/16 inch
Descriptions
Short Description
H-Type Compression Connector, Non-Insulated, 1-7/18 in L
Product Type
H-Type Compression Connector
Long Description
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 1-7/18 in Overall Length, Compression/Crimp Terminal, 0.09 lb/EA
Special Features
Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct
Description
1 TO 1 H TAP
extra long description
ABB WR159 AL HTYPE COMP CONN 2-6ACS
Additional Information
Maximum Conductor Size
Standard Conductor-Main:#2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded), #2, #4, #6 AWG (Solid);Standard Conductor-Tap:#1, #2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded), #2, #4, #6 AWG (Solid);Campact Conductor-Main:#1, #2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded);Campact Conductor-Tap:#1, #2, #4, #6 AWG (ACSR), #1, #2, #3, #4, #6 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
Up to 90 °C
for use with
Hydraulic Tool
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
package quantity
25 CT;250 PK
Manufacturer Information
Brand
Blackburn Mechanical
sub brand
Blackburn
Manufacturers Part Number
WR159
GTIN
00783786100019
UPC
783786100019
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight
0.09 lb/EA
Weight per each
0.085
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications / RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WR159.
Jump To:

Similar Items

Similar items are close alternatives to WR159, though they may not be 100% alike.

#1 to #1 H Tap Connector
  • Our Part #: WR159
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WR159
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($108.82) ·
WR159 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WR159 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YHO100 Burndy 00781810139004
S6 ESP n/a
EJ1 FRANKEL n/a
AC50682 Hubbell Power Systems n/a
50682 KEARNEY n/a
13900 NAED n/a
H10000 NICOPRESS n/a
HTAP11Q Panduit n/a
KOR06 PU n/a
OB22 Thomas & Betts 00783786740505
WR159 Thomas & Betts 00783786100019
YHO1 Burndy 00781810139011
YP2U3 Burndy 00781810131732
KO-R06 Penn-Union 00785037417204
63110 Thomas & Betts 00786210631103
WR149 Thomas & Betts 00783786103591
YHO100, YHO1 Burndy n/a
506-82 KEARNEY n/a
OB44 Thomas & Betts 00783786740512

* All prices subject to change.

Begin Live Chat