TYD50R - 50FT Strap On Reel

Deltec

  • $99.25 (Per Reel)
  • $99.25 (Per Reel)

  • $496.26 (Per 5 Reels)

  • $9,925.28 (Per 100 Reels)

Availability: Currently Out Of Stock

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TYD50R
Manufacturer
Deltec
Manufacturer's Part Number
TYD-50R
Description
50FT Strap On Reel
Deltec Cable Tie Without Double-Locking Head, Black Acetal For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant, Length Of 15.24M (50 Foot) Reel, Width Of 12.7MM (0.5 Inch), Thickness Of 1.52MM (0.06 Inch), Tensile Strength Rating Of 1112 Newtons (250 Pounds), Can Be Cut to Any Desired Length
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210713403 / 5414363067245 / 00786210713403
Weight per unit
0.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$99.25 (Per Reel)
Carton
$99.25 (Per Reel)
Standard Packaging
$496.26 (Per 5 Reels)
Resources
Images
 
 
TYD50R - Small Image
 
TYD50R - Large Image
 
TYD50R - Large Image
 
TYD50R - Large Image
 
TYD50R - Large Image
 
TYD50R - Large Image
360 Images
 
 
TYD50R - 360 Image
Other Links
 
 
TYD50R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Width
0.5
Length
600
Descriptions
Description
50FT STRAP ON REEL
Long Description
Deltec Cable Tie Without Double-Locking Head, Black Acetal for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant, Length of 15.24m (50 Foot) Reel, Width of 12.7mm (0.5 Inch), Thickness of 1.52mm (0.06 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds), Can Be Cut to Any Desired Length
Special Features
Perfect for coaxial, fiber optic and all other communication and electrical conducting cables
Product Type
Cable Tie 15X0.5IN BLK Acetal 250LB
extra long description
ABB TYD-50R CABLE TIE 15X0.5IN BLK
Additional Information
Tensile Strength
250
Manufacturer Information
Brand
Deltec
Manufacturers Part Number
TYD-50R
GTIN
00786210713403
UPC
786210713403
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Strap on a Reel
Packaging
Weight per reel
0.97
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ideal solution for bundling in harsh outdoor environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TYD50R.
Jump To:

Cross Referenced

These items are similar to TYD50R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DTREH-LR0 Panduit 00074983789108
696-41794 Thomas & Betts 00786210070391
TYD-50R Thomas & Betts 00786210713403
TELS-SPOOL HellermannTyton 00089306096856

* All prices subject to change.

Begin Live Chat