TY528MPDT - 14" PP Blue Cable Tie

Ty-Rap

  • $137.30 (Per 100)
  • $1.37 (Each)

  • $137.30 (Per 100)

  • $686.50 (Per 500)
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
TY528MPDT
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528MPDT
Description
14" PP Blue Cable Tie
Cable Tie, Bright Blue Polypropylene For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 361MM (14.2 Inches), Width Of 4.67MM (0.184 Inches), Thickness Of 1.19MM (0.047 Inches), Tensile Strength Rating Of 135 Newtons (30 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210995366 / 5414363176138 / 00786210995366
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.37 (Each)
Carton
$137.30 (Per 100)
Standard Packaging
$686.50 (Per 500)
Resources
Images
 
 
TY528MPDT - Small Image
 
TY528MPDT - Large Image
 
TY528MPDT - Large Image
 
TY528MPDT - Large Image
360 Images
 
 
TY528MPDT - 360 Image
Attachments
 
 
TY528MPDT - Specification Sheet
Other Links
 
 
TY528MPDT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.047
Width
0.18
Length
14.2
Descriptions
Product Type
Cable Tie 30LB 14IN Blue PP Detec
Description
14" PP BLUE CABLE TIE
extra long description
ABB TY528M-PDT CABLE TIE 30LB 14IN
Long Description
Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 361mm (14.2 Inches), Width of 4.67mm (0.184 Inches), Thickness of 1.19mm (0.047 Inches), Tensile Strength Rating of 135 Newtons (30 Pounds)
Special Features
Detectable by metal detectors, X-ray equipment, or visual detection
Additional Information
Tensile Strength
30
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY528MPDT
GTIN
00786210995366
UPC
786210995366
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
DETECTABLE
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY528MPDT.
Jump To:

Cross Referenced

These items are similar to TY528MPDT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLT4S-C186 Panduit 00074983114597
TY528M-PDT Thomas & Betts 00786210995366

* All prices subject to change.

Begin Live Chat