TY527ME - 13.5" "Ty-Rap" Cable Tie

Ty-Rap

  • $21.76 (Per 50)
  • $0.44 (Each)

  • $21.76 (Per 50)

  • $43.52 (Per 100)

  • $217.60 (Per 500)

  • $4,352.00 (Per 10,000)

In-Stock: 350 available locally (Monroe, LA) ( change location)
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
TY527ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY527M
Description
13.5" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 13.4 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805115 / 5414363065838 / 00786210805115
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.44 (Each)
Carton
$217.60 (Per 500)
Standard Packaging
$4,352.00 (Per 10,000)
Stock Availability
Monroe
350 (Check another store)
West Monroe
1,250
All Stores
50,200
Resources
Images
 
 
TY527ME - Small Image
 
TY527ME - Large Image
360 Images
 
 
TY527ME - 360 Image
Attachments
 
 
TY527ME - Specification Sheet
Other Links
 
 
TY527ME - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Ivory
Dimensions and Weight
Length
13.4 in;340 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.65 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 13.4 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 13.4 in;340 mm
Description
13.5" "TY-RAP" CABLE TIE
extra long description
ABB TY527M CABLE TIE 120LB 13 IN NA
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
10000 PK;500 CT
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum)
Tensile Strength
120 lb/530 N
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY527M
GTIN
00786210805115
UPC
786210805115
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Status
Inactive
Packaging
Weight
0.011 lb
Weight per each
0.011
Carton
500
Package
10000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50,200

Location search:
These alternate items can be purchased instead of TY527ME.
Jump To:

Similar Items

Similar items are close alternatives to TY527ME, though they may not be 100% alike.

The Powergrp GRP-141200 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored...
  • MFR Part #: GRP-141200
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($23.97) ·
GRP141200 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$0.24

Each

QTY:
Each
Add
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 In Le...
  • MFR Part #: L-14-40-9-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($52.64) · 5,000 ($2,632.00) ·
L14409C - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$52.64

Per 100

QTY:
Each
Add
The BT4LH-L Dome-Top® Barb Ty, Features A Unique Patented Design With Its Round ...
  • MFR Part #: BT4LH-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($29.36) · 500 ($293.60) ·
BT4LHL - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$29.36

Per 50

QTY:
Each
Add
The Powergrp GRP-14120 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colore...
  • MFR Part #: GRP-14120
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($72.86) ·
GRP14120 - Nsi Industries

Check local availability

Total Availability: Out of Stock

Book Price

$72.86

Per 100

QTY:
Each
Add
Nsi GRP-SB14120N 14”, Natrl STL Bar
  • MFR Part #: GRP-SB14120N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($9.06) ·
GRPSB14120N - Nsi Industries

Check local availability

Total Availability: Out of Stock

Book Price

$9.06

Per 50

QTY:
Each
Add
High Performance Cable Tie, Natural Color Nylon 6.6, Length Of 343MM (13.5 Inche...
  • Our Part #: TY527M
  • Monroe Availability: 350
  • Total Availability: In Stock
  • MFR Part #: TY527M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($21.76) · 500 ($217.60) ·
TY527M - Abb Installation Products, Inc

Monroe Availability: In Stock

Total Availability: In Stock

Book Price

$21.76

Per 50

QTY:
Each
Add
Cross Referenced

These items are similar to TY527ME but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
06240 3M Electrical Products 00054007062400
RK1972 Burndy n/a
TF7D Burndy 78181080669
TF7HD Burndy n/a
14120 NSi Industries 00662381050076
PLT4H-L Panduit 00074983540914
PLT4I Panduit n/a
PLT4S-C Panduit 00074983540839
BT4LH-L Panduit 00074983412679
PLT4HL Panduit 07498354091
TY14.5-120 Penn-Union 00785037846509
17-HD350N-C Qualtek n/a
L-14-120-9-C Thomas & Betts 00728494911700
TY40050100 Thomas & Betts 00786210918037
TY5244M Thomas & Betts 00786210830803
TY527M Thomas & Betts 00786210805115
13-245 Thomas & Betts 00783786132454
13245 Thomas & Betts 78378613245
NT14120 Topaz 00751338215207

* All prices subject to change.

Begin Live Chat