TY5275MX - 18" Uv Rated BLK Nylon Ty Rap

Ty-Rap

  • $160.09 (Per 50)
  • $3.20 (Each)

  • $160.09 (Per 50)

  • $320.17 (Per 100)

  • $1,600.85 (Per 500)
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
TY5275MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5275MX
Description
18" Uv Rated BLK Nylon Ty Rap
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 18 In Length, 0.236 In (Minimum);5.0 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +221 °F Operating Temperature, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210870854 / 5414363065807 / 00786210870854
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.20 (Each)
Carton
$160.08 (Per 50)
Standard Packaging
$1,600.85 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
28,700
Resources
Images
 
 
TY5275MX - Small Image
 
TY5275MX - Large Image
Other Links
 
 
TY5275MX - Other
Attachments
 
 
TY5275MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat