TY525M - 7.31" "Ty-Rap" Cable Tie

Ty-Rap

  • $0.18 (Each)
  • $0.18 (Each)

  • $18.09 (Per 100)

  • $180.90 (Per 1,000)

In-Stock: 2,000 available locally (Nacogdoches, TX) ( change location)
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
TY525M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525M
Description
7.31" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 185.67MM (7.31 Inches), Width Of 4.9MM (0.19 Inches), Thickness Of 1.09MM (0.043 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805092 / 5414363065616 / 00786210805092
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Carton
$18.09 (Per 100)
Standard Packaging
$180.90 (Per 1,000)
Stock Availability
Nacogdoches
2,000 (Check another store)
All Stores
88,700
Resources
Images
 
 
TY525M - Small Image
 
TY525M - Large Image
 
TY525M - Video
Attachments
 
 
TY525M - Specification Sheet
Other Links
 
 
TY525M - Other
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
7.2
Thickness
0.05
Width
0.19
Descriptions
Description
7.31" "TY-RAP" CABLE TIE
Extra Long Description
TB TY525M CABLE TIE 50LB 7 NAT NYLO
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 185.67mm (7.31 Inches), Width of 4.9mm (0.19 Inches), Thickness of 1.09mm (0.043 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Product Type
Cable Tie 50LB 7 Nat Nylon 2-PC Di
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Media
Yes
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY525M
GTIN
00786210805092
UPC
786210805092
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.004
Carton
100
Package
1000
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88,700

Location search:
These alternate items can be purchased instead of TY525M.
Jump To:

Similar Items

Similar items are close alternatives to TY525M, though they may not be 100% alike.

Cross Referenced

These items are similar to TY525M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8NT50-C 3M Electrical Products 00051128592977
6226 3M Electrical Products 00054007062264
6250 3M Electrical Products 00054007062509
8436 Avery n/a
TF5D8 Burndy n/a
TF5D Burndy 78181080668
CT50175C Burndy 00781810332443
L-7-50-9-C Catamount n/a
N 750 Greaves n/a
N750 Greaves 00784491745106
15649 Ideal Industries 00783250156498
93130 ILSCO 00783669001341
93130M ILSCO 00783669001358
20054 Morris 00601986200547
20052 Morris 00601986200523
82021 NAED n/a
650 NSi Industries 00662381051301
750 NSi Industries 00662381050021
750X NSi Industries 00662381050618
850X NSi Industries 00662381050496
850 NSi Industries 00662381050700
BT2SC Panduit 00074983411764
PLT2.5SC Panduit 00074983536047
PLT2S-C Panduit 00074983540457
PLT2S-M Panduit 00074983540785
PLT2S-C Panduit n/a
PLT1SC Panduit 00074983540075
PLT2SM Panduit 07498354078
PLT2SC Panduit 07498354045
PLT1.5SC Panduit 07498354016
PLT1.5S-C Panduit 00074983540167
TY7.5-50 Penn-Union 00785037846202
13-2006 Philmore n/a
17-S190N-C Qualtek n/a
TIE8 SELECTOR SWITCH 00781035210069
L7509 Thomas & Betts n/a
TY525M Thomas & Betts 00786210805092
TY25M Thomas & Betts 00786210824574
TY52315M Thomas & Betts 00786210875446
L7509C Thomas & Betts 72849491720
L-7-50-9-C Thomas & Betts 00728494917207
13-242 Thomas & Betts 00783786132423
T50S9C2 HellermannTyton 00089306090724
T50R9C2 HellermannTyton 00089306088936

* All prices subject to change.

Begin Live Chat