TY25M - 7.31" Ty-Rap (Bulk)

Ty-Rap

  • $201.10 (Per 1,000)
  • $0.20 (Each)

  • $20.11 (Per 100)

  • $201.10 (Per 1,000)
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
TY25M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY25M
Description
7.31" Ty-Rap (Bulk)
High Performance Cable Tie For Indoor Applications, Natural Color Nylon 6.6, Length Of 186MM (7.3 Inches) For Bundle Diameter Up to 48MM (1.89 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824574 / 5414363062448 / 00786210824574
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.20 (Each)
Carton
$201.10 (Per 1,000)
Resources
Images
 
 
TY25M - Small Image
 
TY25M - Large Image
 
TY25M - Large Image
 
TY25M - Large Image
 
TY25M - Large Image
 
TY25M - Large Image
Attachments
 
 
TY25M - Specification Sheet
Other Links
 
 
TY25M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
7.2
Descriptions
Description
7.31" TY-RAP (BULK)
extra long description
ABB TY25M CABLE TIE 50LB 7.31IN NAT
Long Description
High Performance Cable Tie for Indoor applications, Natural Color Nylon 6.6, Length of 186mm (7.3 Inches) for Bundle Diameter up to 48mm (1.89 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Product Type
Cable Tie 50LB 7.31IN Natural Nylon..
Additional Information
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY25M
GTIN
00786210824574
UPC
786210824574
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.002
Carton
1000
Uses, Certifications, and Standards
standard
UL E49405, CSA 2884 / UL E49405, CSA 2884
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY25M.
Jump To:

Cross Referenced

These items are similar to TY25M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8NT50-M 3M Electrical Products 00051128592991
06250 3M Electrical Products 05400706250
6250 3M Electrical Products 00054007062509
6226 3M Electrical Products 00054007062264
8387 Avery n/a
CT50175C Burndy 00781810332443
CT50175M Burndy 00781810332559
L-7-50-9-M Catamount n/a
N 750 Greaves n/a
N750 Greaves 00784491745106
IT2S-M Ideal Industries 783250574407
93130 ILSCO 00783669001341
93130M ILSCO 00783669001358
20052 Morris 00601986200523
20152 Morris 00601986201520
20054 Morris 00601986200547
650 NSi Industries 00662381051301
750 NSi Industries 00662381050021
750X NSi Industries 00662381050618
850X NSi Industries 00662381050496
850 NSi Industries 00662381050700
PLT2S-C Panduit 00074983540457
PLT2S-M Panduit 00074983540785
BT2S-M Panduit 00074983411917
PLT2S-M Panduit n/a
PLT2SM Panduit 07498354078
S7-50-M Panduit 00613056257993
TY7.5-50 Penn-Union 00785037846202
13-2006 Philmore n/a
17-S190N-M Qualtek n/a
TIE8 SELECTOR SWITCH 00781035210069
TY25M Thomas & Betts 00786210824574
TY525M Thomas & Betts 00786210805092
L-7-50-9-C Thomas & Betts 00728494917207
13-242 Thomas & Betts 00783786132423
L-7-50-9-M Thomas & Betts 00728494917306
T50S9C2 HellermannTyton 00089306090724
T50R9C2 HellermannTyton 00089306088936

* All prices subject to change.

Begin Live Chat