TY23M - 3.62" Ty-Rap (Bulk)

Ty-Rap

  • $114.00 (Per 1,000)
  • $0.11 (Each)

  • $11.40 (Per 100)

  • $114.00 (Per 1,000)
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
TY23M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY23M
Description
3.62" Ty-Rap (Bulk)
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824369 / 5414363061632 / 00786210824369
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.11 (Each)
Carton
$114.00 (Per 1,000)
Resources
Images
 
 
TY23M - Large Image
 
TY23M - Small Image
Attachments
 
 
TY23M - Specification Sheet
Other Links
 
 
TY23M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.09
Length
3.6
Descriptions
Description
3.62" TY-RAP (BULK)
Product Type
Cable Tie 18LB 4IN Natural Nylon
extra long description
ABB TY23M CABLE TIE 18LB 4IN NATURA
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
18
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY23M
GTIN
00786210824369
UPC
786210824369
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.001
Carton
1000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY23M.
Jump To:

Cross Referenced

These items are similar to TY23M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BT1M-M Panduit 00074983413171
TY23M Thomas & Betts 00786210824369
CT4NT18-M 3M Electrical Products 00051128592762
8432 Avery n/a
L-4-18-9-M Catamount n/a
17-M200N-M Ideal Industries n/a
PLT1M-M Panduit n/a
PLT1M-M Panduit 00074983540471
17-M100N-M Qualtek n/a
L-4-18-9-M Thomas & Betts 00728494914701
T18R9M4 HellermannTyton 00089306071280
06248 3M Electrical Products 05400706248
6248 3M Electrical Products 00054007062486
PLT.7M-M Panduit 00074983526000
PLT.7MM Panduit 07498352600

* All prices subject to change.

Begin Live Chat