TY1X1WPG6 - Wiring Duct Wide Slot

Ty-Duct

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 120)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
TY1X1WPG6
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY1X1WPG6
Description
Wiring Duct Wide Slot
Wiring Duct Wide Slot 1 Inch X 1 Inch Rigid PVC Gray
Slang Terms

Categories
Raceways, Strips, & Powerpoles - Wiring Duct & Accessories
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
786210956763 / 00786210956763
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
Special Order Item
Resources
Images
 
 
TY1X1WPG6 - Small Image
 
TY1X1WPG6 - Large Image
Attachments
 
 
TY1X1WPG6 - Specification Sheet
Features
Material
Rigid PVC
Material, Color, and Finish
Color
Gray 0
Dimensions and Weight
Depth
1.14 in
Width
1.25 in
Length
6 in
Descriptions
Product Type
1X1 Wide Slot Gray Duct
Description
WIRING DUCT WIDE SLOT
Long Description
Wiring Duct Wide Slot 1 Inch X 1 Inch Rigid PVC Gray
Special Features
Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY1X1WPG6
GTIN
00786210956763
UPC
786210956763
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wiring Duct
Availability
minimum qty
6
Packaging
Weight per each
0.116
Carton
6
Package
120
You must have an account to view stock levels
These alternate items can be purchased instead of TY1X1WPG6.
Jump To:

Similar Items

Similar items are close alternatives to TY1X1WPG6, though they may not be 100% alike.

Wiring Duct, PVC Material, 72 In Length, 1.25 In Width, 1.025 In Height, Gray, 1...
  • Our Part #: TYD1X1WPG6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TYD1X1WPG6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($46.50) · 120 Feet ($930.00)
TYD1X1WPG6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.50

Per 6 Feet

QTY:
Feet
Add
Cross Referenced

These items are similar to TY1X1WPG6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5033 ABB Low Voltage Products n/a
QD100X125SG ABB Low Voltage Products n/a
T1-1010G IBOCO n/a
G1X1LG6 Panduit 00074983639113
T1X1TG Thomas & Betts n/a
TY1x1WPG6 Thomas & Betts 00786210956763

* All prices subject to change.