TV188RXV - Crimp Terminal

Catamount

  • $35.82 (Per 75)
  • $0.48 (Each)

  • $35.82 (Per 75)

  • $47.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TV188RXV
Manufacturer
Catamount
Manufacturer's Part Number
TV18-8R-XV
Description
Crimp Terminal
Insulated Vinyl Ring Terminal For Wire Range 22-16 Stud Size #8, Red, Canister
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
728494144078 / 00728494144078
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
75
Unit
$0.48 (Each)
Carton
$35.82 (Per 75)
Resources
Images
 
 
TV188RXV - Small Image
 
TV188RXV - Large Image
Attachments
 
 
TV188RXV - Specification Sheet
Other Links
 
 
TV188RXV - Other
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Description
CRIMP TERMINAL
Product Type
Vnyl Insul RNG Term 22-16 NO8 Red
extra long description
ABB TV18-8R-XV VNYL INSUL RNG TERM
Long Description
Insulated Vinyl Ring Terminal for Wire Range 22-16 Stud Size #8, Red, Canister
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV18-8R-XV
GTIN
00728494144078
UPC
728494144078
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
75
Packaging
Weight per each
0.004
Carton
75
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels

* All prices subject to change.