TRIB75 - 3/4" NM RGD Insltd Bushing

T&B Ind Fitting

  • $4.29 (Each)
  • $4.29 (Each)

  • $214.66 (Per 50)

  • $429.32 (Per 100)

  • $2,146.60 (Per 500)
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
TRIB75
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
TRIB75
Description
3/4" NM RGD Insltd Bushing
3/4 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
786210878829 / 5414363134985 / 00786210878829
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.29 (Each)
Carton
$214.66 (Per 50)
Standard Packaging
$2,146.60 (Per 500)
Resources
Images
 
 
TRIB75 - Small Image
 
TRIB75 - Large Image
 
TRIB75 - Large Image
 
TRIB75 - Large Image
Attachments
 
 
TRIB75 - Specification Sheet
Other Links
 
 
TRIB75 - Other
 
TRIB75 - Other
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
Thermoplastic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
3/4 INCH
Descriptions
extra long description
ABB TRIB75 3/4IN BUSHING POP-ON INS
Description
3/4" NM RGD INSLTD BUSHING
Product Type
3/4IN Bushing Pop-On Insul
Long Description
3/4 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic for Use with Rigid/IMC Conduit
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
TRIB75
GTIN
00786210878829
UPC
786210878829
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Insulated Bushing
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Provides a Well Rounded Insulating Surface Over Which Conductors May Be Pulled or on Which Conductors May Bear While In Service
standard
UL E13938, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat