TC5344A - Cable Tie Mounting Base

Ty-Rap

  • $0.91 (Each)
  • $0.91 (Each)

  • $91.47 (Per 100)

  • $457.35 (Per 500)

In-Stock: 25,716 available at other locations ( find a store with stock)
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
TC5344A
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5344A
Description
Cable Tie Mounting Base
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 19MM (0.75 Inches), Width Of .19MM (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210804965 / 5414363058915 / 00786210804965
Weight per unit
0.0019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$91.47 (Per 100)
Standard Packaging
$457.35 (Per 500)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
1,100
All Stores
25,716
Resources
Images
 
 
TC5344A - Small Image
 
TC5344A - Large Image
 
TC5344A - Large Image
 
TC5344A - Large Image
 
TC5344A - Large Image
 
TC5344A - Video
Other Links
 
 
TC5344A - Other
Attachments
 
 
TC5344A - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Description
CABLE TIE MOUNTING BASE
Extra Long Description
ABB TC5344A 4 WAY MINI BASE .75X.75
Long Description
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 19mm (0.75 Inches), Width of .19mm (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack
Product Type
4 Way Mini Base .75X.75
Special Features
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Additional Information
Media
Yes
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5344A
GTIN
00786210804965
UPC
786210804965
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight per each
0.0019
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25,716

Location search:
These alternate items can be purchased instead of TC5344A.
Jump To:

Similar Items

Similar items are close alternatives to TC5344A, though they may not be 100% alike.

Cross Referenced

These items are similar to TC5344A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
06294 3M Electrical Products 00054007062943
?CTB75X75NTA-C 3M Electrical Products n/a
CTB75X75NTA-C 3M Electrical Products 54007062943
10029 Avery n/a
TFB3D4A Burndy n/a
MPNY-750-9-C Catamount n/a
0500003A DEK n/a
MP75 Greaves 784491747551
IT750MP-C Ideal Industries 783250575145
15690 Ideal Industries 00783250156900
93511 ILSCO 783669002041
20352 Morris 00601986203524
82583 NAED n/a
FTH5A NSi Industries 662381055026
FTH7A NSi Industries 662381055033
ABMMAC Panduit 00074983585007
ABMM-A-C Panduit 74983585007
TYM-1 Penn-Union 785037848008
15-1919N-C Qualtek n/a
FTH-5A1-01 Richco n/a
FTH-5A1-RT Richco n/a
MB3A SELECTOR SWITCH 00781035210519
TC-5347A Thomas & Betts 786210889542
MPNY-750-9-C Thomas & Betts 728494081526
TC344A Thomas & Betts 786210804958
TC5342A- Thomas & Betts 786210806921
TC-5345-A Thomas & Betts 786210872247
TC5344A Thomas & Betts 00786210804965
TC5342A Thomas & Betts 00786210806921
TC5345A Thomas & Betts 00786210872247
TC5347A Thomas & Betts 00786210889542
TC-5344A Thomas & Betts 786210804965
MB3A10A2H4 HellermannTyton 89306023401
MB3A10C2 HellermannTyton 89306023463
MB2.5A10C2 HellermannTyton 89306022985
MB3A HellermannTyton n/a
MB3A10H4 HellermannTyton n/a

* All prices subject to change.

Begin Live Chat