TBM4S - Mech Tool/Die

Tools & Accessories

  • $419.49 (Each)
  • $419.49 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TBM4S
Manufacturer
Tools & Accessories
Manufacturer's Part Number
TBM4S
Description
Mech Tool/Die
Dieless Adjustable Crimp Tool With Shure-Stake Ratchet That Terminates Lugs, Splices and C-Tap Type Connectors For Copper Cables Ranges 8 - 250 Kcmil. Also Terminates Lugs and Splicing Type Connectors For Aluminum Cables Ranging 8 to 4/0.
Slang Terms

Categories
Strippers - Crimpers
Classification
Tool Bag/Pouches
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
786210897288 / 5415022246216 / 00786210897288
Weight per unit
5.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$419.49 (Each)
Resources
Images
 
 
TBM4S - Small Image
 
TBM4S - Large Image
 
TBM4S - Large Image
 
TBM4S - Large Image
 
TBM4S - Large Image
360 Images
 
 
TBM4S - 360 Image
Attachments
 
 
TBM4S - Specification Sheet
Other Links
 
 
TBM4S - Other
 
TBM4S - Other
Descriptions
Description
MECH TOOL/DIE
Product Type
Dieless Adjustable Crimper
Long Description
Dieless Adjustable Crimp Tool with Shure-Stake Ratchet that terminates lugs, splices and C-Tap type connectors for copper cables ranges 8 - 250 kcmil. Also terminates lugs and splicing type connectors for aluminum cables ranging 8 to 4/0.
Special Features
Adjustable Indent Style Crimp, No Dies Required, Shure-Stake Ratchet
extra long description
ABB TBM4S DIELESS ADJUSTABLE CRIMPE
Additional Information
Handle Type
Palm Grip
Manufacturer Information
Manufacturers Part Number
TBM4S
Brand
Tools & Accessories
GTIN
00786210897288
UPC
786210897288
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Manual Crimp Tool
Packaging
Weight per each
5.86
Carton
1
Uses, Certifications, and Standards
Application
Crimping Lugs/Taps
You must have an account to view stock levels
These alternate items can be purchased instead of TBM4S.
Jump To:

Cross Referenced

These items are similar to TBM4S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MY29-3 Burndy 00781810462003
GRE 250 Greaves n/a
GRE250 Greaves 00784491612507
1981 Greenlee 00783310068945
6894 Greenlee n/a
88-843 Ideal Industries 00783250888436
MT-25 ILSCO 00783669499605
50010 Morris 00601986500104
M-250 NSi Industries 00662381055002
TDM-250 Penn-Union 00785037659994
HM 250 Thomas & Betts n/a
NRG2508 Thomas & Betts n/a
TBM4S Thomas & Betts 00786210897288
TBM5S Thomas & Betts 00786210806907
There were no add-on items found for TBM4S.

* All prices subject to change.