SRPE5009C - 1/2"X100' Poly Spiral Wrap

Catamount

  • $84.61 (Per Reel)
  • $84.61 (Per Reel)

  • $253.83 (Per 3 Reels)

Availability: Call for Availability

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SRPE5009C
Manufacturer
Catamount
Manufacturer's Part Number
SRPE-500-9-C
Description
1/2"X100' Poly Spiral Wrap
Spiral Wrap, Natural Polyethylene For Temperatures Up to 50 Degrees Celsius (122 F), Outside Diameter Of 12.7MM (0.50 Inches), Pitch Of 14.30MM (0.563 Inches), Nominal Wall Thickness Of 1.57MM (0.062 Inches), 30.48M Reel (100 Feet)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
728494079660 / 5414363053514 / 00728494079660
Weight per unit
3.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$84.61 (Per Reel)
Standard Packaging
$253.83 (Per 3 Reels)
Resources
Images
 
 
SRPE5009C - Small Image
 
SRPE5009C - Large Image
Attachments
 
 
SRPE5009C - Specification Sheet
Other Links
 
 
SRPE5009C - Other
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
Polyethylene
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Length
100 ft , 30.48 m
Descriptions
Product Type
Spiral Wrap Nat Polythn .5 Inch Od
Description
1/2"X100' POLY SPIRAL WRAP
extra long description
ABB SRPE-500-9-C SPIRAL WRAP NAT PO
Long Description
Spiral Wrap, Natural Polyethylene for Temperatures up to 50 Degrees Celsius (122 F), Outside Diameter of 12.7mm (0.50 Inches), Pitch of 14.30mm (0.563 Inches), Nominal Wall Thickness of 1.57mm (0.062 Inches), 30.48m Reel (100 Feet)
Special Features
Perfect for protection of bundles from .062 to 7 inch diameters
Additional Information
Wall Thickness
0.062 in , 1.57 mm
minimum bundle diameter
0.375 in , 9.5 mm
outside diameter
0.50 in , 12.7 mm
maximum bundle diameter
4 in , 101.2 mm
Manufacturer Information
Manufacturers Part Number
SRPE-500-9-C
Brand
Catamount
GTIN
00728494079660
UPC
728494079660
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per reel
3.69
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SRPE5009C.
Jump To:

Similar Items

Similar items are close alternatives to SRPE5009C, though they may not be 100% alike.

The T50F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For ...
  • Our Part #: T50FC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T50F-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Roll ($256.58) ·
T50FC - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$256.58

Per Roll

QTY:
Rolls
Add
.500 Poly Spiral Wrap
  • Our Part #: SRPE500
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SRPE-500
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($98.72) ·
SRPE500 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$98.72

Each

QTY:
Each
Add
The T38F-C Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For ...
  • Our Part #: T38FC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T38F-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.78) ·
T38FC - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$130.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SRPE5009C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
22014 Morris 00601986220149
22164 Morris 00601986221641
SRPE-500 NSi Industries 00662381096043
T38F-C Panduit 00074983706051
T50F-C Panduit 00074983699865
SRPE-500-9-C Thomas & Betts 00728494079660
2.5NFP9C HellermannTyton 00089306001126

* All prices subject to change.

Begin Live Chat