SP8DL - 5/8-11X1-1/2 Sec Conn

Blackburn Grounding

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP8DL
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP8DL
Description
5/8-11X1-1/2 Sec Conn
Long Stud Double Service Post Connectors For Conductors 4/0 - 1 Stranded, Stud Size 5/8 - 11 X 1 1/2
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786805358 / 5414363161493 / 00783786805358
Weight per unit
0.481 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SP8DL - Large Image
 
SP8DL - Large Image
 
SP8DL - Large Image
 
SP8DL - Large Image
 
SP8DL - Small Image
Other Links
 
 
SP8DL - Other
360 Images
 
 
SP8DL - 360 Image
Attachments
 
 
SP8DL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
5/8-11X1-1/2 SEC CONN
Product Type
Service Post/DBL 4/0-2 STR 4/0-1sol
extra long description
ABB SP8DL SERVICE POST/DBL 4/0-2 ST
Long Description
Long Stud Double Service Post Connectors for Conductors 4/0 - 1 Stranded, Stud Size 5/8 - 11 x 1 1/2
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
SP8DL
GTIN
00783786805358
UPC
783786805358
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight per each
0.481
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP8DL.
Jump To:

Similar Items

Similar items are close alternatives to SP8DL, though they may not be 100% alike.

Service Post Connector, #1 Awg (Solid);4/0 Awg (Stranded) Conductor Size, Non-In...
  • Our Part #: SPM29L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SPM-29L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($401.73) ·
SPM29L - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$133.91

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 1-4/0 Awg, 5/8" Stud.
  • Our Part #: K2C28B1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2C28B1
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($330.12) ·
K2C28B1 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$330.12

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP8DL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C28B1 Burndy 00781810257555
SPM-29L NSi Industries 00662381021175
SCS 8A1 Penn-Union 00785037596565
S2P401 Thomas & Betts n/a
SP8DL Thomas & Betts 00783786805358
BS2-40L Greaves n/a
SCS-8A1 ILSCO 00783669812305
S2P40-1 Thomas & Betts n/a
KC28NSP Burndy n/a
DGM-21L DOSSERT n/a
SPDL-1 ILSCO 78366923301
SP2-4/0L-Q Panduit 07498371673
SCS-8A1 Penn-Union 78503759656

* All prices subject to change.

Begin Live Chat