SP2DS - Mech Service Post Conn

Blackburn Grounding

  • $71.24 (Each)
  • $71.24 (Each)

  • $7,123.53 (Per 100)

  • $28,494.12 (Per 400)
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
SP2DS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP2DS
Description
Mech Service Post Conn
Short Stud Double Service Post Connectors For Conductors 5 - 10 Stranded, 4 - 10 Solid Stud Size 5/16 - 18 X 5/8
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786442829 / 00783786442829
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.24 (Each)
Carton
$7,123.53 (Per 100)
Standard Packaging
$28,494.12 (Per 400)
Resources
Images
 
 
SP2DS - Small Image
 
SP2DS - Large Image
Attachments
 
 
SP2DS - Specification Sheet
Other Links
 
 
SP2DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 - 4 AWG
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Description
MECH SERVICE POST CONN
Product Type
Service Post Short Stud NO10-No4
extra long description
ABB SP2DS SERVICE POST SHORT STUD N
Long Description
Short Stud Double Service Post Connectors for Conductors 5 - 10 Stranded, 4 - 10 Solid Stud Size 5/16 - 18 x 5/8
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Manufacturer Information
Manufacturers Part Number
SP2DS
Brand
Blackburn Grounding
GTIN
00783786442829
UPC
783786442829
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Mechanical Grounding
Packaging
Weight per each
0.09
Carton
100
Package
400
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP2DS.
Jump To:

Similar Items

Similar items are close alternatives to SP2DS, though they may not be 100% alike.

Bronze, Service Post Connector, #10 Sol-#4 STR, Male, Two Cable, Type SP2.
  • Our Part #: SP24C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP2-4-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SP24C - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg ...
  • Our Part #: K2C20
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2C20
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($3,169.00) ·
K2C20 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP2DS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C20 Burndy 00781810257005
DGM3 DOSSERT n/a
K2S4 Hubbell Power Systems 00096359318552
K2S6 Hubbell Power Systems 00096359464778
SCS 2 Penn-Union 00785037596244
SP2DS Thomas & Betts 00783786442829
BS2-5 Greaves 00784491707852
SCS-2 ILSCO 00783669812084
SPM-23L NSi Industries 00662381021120
K2S-4 Anderson n/a
DGM-3 DOSSERT n/a
SPDS-2 ILSCO 78366923312
SP2-4-C Panduit 07498371661
SCS-2 Penn-Union 78503759624

* All prices subject to change.

Begin Live Chat