S288JJN - 2X2 NM Base Spacer

Carlon

  • $5.13 (Each)
  • $5.13 (Each)

  • $512.66 (Per 100)
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
S288JJN
Manufacturer
Carlon
Manufacturer's Part Number
S288JJN
Description
2X2 NM Base Spacer
2 Inches X 2 Inches Snap-Loc Styrene Base Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481004271 / 5415022248791 / 00034481004271
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.13 (Each)
Carton
$512.66 (Per 100)
Resources
Images
 
 
S288JJN - Small Image
 
S288JJN - Large Image
Attachments
 
 
S288JJN - Specification Sheet
Other Links
 
 
S288JJN - Other
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
Non-Metallic
Dimensions and Weight
Size
2 x 2
Descriptions
Product Type
2 Inch X 2 Inch Base Spacer
Description
2X2 NM BASE SPACER
extra long description
ABB S288JJN 2 INCH X 2 INCH BASE SP
Special Features
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability
Long Description
2 Inches x 2 Inches Snap-Loc Styrene Base Spacer
Manufacturer Information
Manufacturers Part Number
S288JJN
Brand
Carlon
GTIN
00034481004271
UPC
034481004271
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Snap-Loc Spacers & Accessories
Packaging
Weight per each
0.19
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S288JJN.
Jump To:

Cross Referenced

These items are similar to S288JJN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5335977 Cantex 00088700538757
6266020020 JM Eagle 00098179205654
S288JJ Thomas & Betts n/a
S288JJN Thomas & Betts 00034481004271
59506 Certaineed n/a
5335977G Cantex n/a
29597 IPEX n/a
PBS-200200 Madison Electric 00784297013836
1353 Topaz 00751338233485

* All prices subject to change.

Begin Live Chat