RSL13 - 4-11/16SQ CVR(1)30-50A RCPT

Steel City

  • $13.98 (Each)
  • $13.98 (Each)

  • $139.79 (Per 10)

  • $1,397.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RSL13
Manufacturer
Steel City
Manufacturer's Part Number
RSL 13
Description
4-11/16SQ CVR(1)30-50A RCPT
Outlet Box Cover, Steel, Pre-Galvanized, Ivory, 7.5 Cu.In Capacity, Square, Wall Mount or Ceiling Mount, 4-11/16 In Length, 4-11/16 In Width, 1/2 In Height, 0.45 LB/Ea
Slang Terms

Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991122152 / 00785991122152
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.98 (Each)
Carton
$139.79 (Per 10)
Resources
Images
 
 
RSL13 - Small Image
 
RSL13 - Large Image
Attachments
 
 
RSL13 - Specification Sheet
Other Links
 
 
RSL13 - Other
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Ivory
Dimensions and Weight
Length
4-11/16 in;119.063 mm
Width
4-11/16 in;119.063 mm
Height
1/2 in;12.7 mm
Size
4-11/16 Inches
Descriptions
Product Type
Outlet Box Cover
Description
4-11/16SQ CVR(1)30-50A RCPT
Special Features
7.5 cu.in Capacity
Long Description
Outlet Box Cover, Steel, Pre-Galvanized, Ivory, 7.5 cu.in Capacity, Square, Wall Mount or Ceiling Mount, 4-11/16 in Length, 4-11/16 in Width, 1/2 in Height, 0.45 lb/EA
Features
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, 2-5/32 Inch Diameter Hole, Galvanized Steel, For use with One 30 or 50 Amp Dryer or Range Receptacle
Short Description
Outlet Box Cover, Steel, Ivory, 7.5 cu. in, for use with one 30 or 50 amp dryer or range receptacle
extra long description
ABB RSL 13 4-11/16 SQ SURF CVR, 2-5
Additional Information
for use with
One 30 or 50 Amp Dryer;Range Receptacle
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RSL 13
GTIN
00785991122152
UPC
785991122152
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
Capacity
7.5 cu.in
Application
For use with one 30 or 50 Amp dryer or range receptacle
standard
UL E2969
You must have an account to view stock levels
These alternate items can be purchased instead of RSL13.
Jump To:

Similar Items

Similar items are close alternatives to RSL13, though they may not be 100% alike.

Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel,...
  • Our Part #: TP732
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP732
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($131.24)
TP732 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.12

Each

QTY:
Each
Add
Emt Compression Connector, 4 In Trade Size, Straight Connection Orientation, Zin...
  • Our Part #: 659
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 659
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 4 ($127.24)
659 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$31.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RSL13 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8498 Appleton Electric 00687855289615
TP732 Eaton Crouse-Hinds 00786189107326
659 Eaton Wiring Devices 00784564106599
72C44 Garvin Industries 00785592722799
11522 Mulberry 00095327115223
1 Mulberry n/a
152 Mulberry n/a
211 Mulberry n/a
524 Mulberry n/a
5507 Orbit Industries 00835243013582
878 Raco 00050169008782
659 Thomas & Betts 00781720007417
RSL13 Thomas & Betts 00785991122152
RSL-13 Thomas & Betts Conduit n/a

* All prices subject to change.