RS11 - 4SQ CVR (1)SNGL RCPT

Steel City

  • $4.80 (Each)
  • $4.80 (Each)

  • $240.00 (Per 50)

  • $479.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RS11
Manufacturer
Steel City
Manufacturer's Part Number
RS 11
Description
4SQ CVR (1)SNGL RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 1-13/32 In (Hole) Diameter, 0.36 LB/Ea
Slang Terms

Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785991120714 / 5415022252729 / 00785991120714
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.80 (Each)
Carton
$240.00 (Per 50)
Resources
Images
 
 
RS11 - Small Image
 
RS11 - Large Image
 
RS11 - Large Image
 
RS11 - Large Image
 
RS11 - Large Image
360 Images
 
 
RS11 - 360 Image
Attachments
 
 
RS11 - Specification Sheet
Other Links
 
 
RS11 - Other
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1/2 in;12.7 mm
Diameter
1-13/32 in (Hole)
Size
4 Inches
Descriptions
Product Type
Square Surface Cover
Description
4SQ CVR (1)SNGL RCPT
Long Description
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 1-13/32 in (Hole) Diameter, 0.36 lb/EA
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, 1-13/32 Inch Diameter Hole, Galvanized Steel, For use with One Single Flush Receptacle
Short Description
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features
Can be used with both Steel and Wood Stud;Speeds Installation Time
extra long description
ABB RS 11 STL CVR USE W/1 SGL FLUSH
Additional Information
for use with
4 in Square Outlet Box;One Single Flush Receptacle
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969;CSA Certified LR5043
package quantity
50 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
RS 11
Brand
Steel City
GTIN
00785991120714
UPC
785991120714
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
50
Uses, Certifications, and Standards
Capacity
5 cu.in
Application
For use with one single flush receptacle
standard
UL E2969
You must have an account to view stock levels
These alternate items can be purchased instead of RS11.
Jump To:

Similar Items

Similar items are close alternatives to RS11, though they may not be 100% alike.

Raised Box Cover, Steel, 34 LB/Ea
  • Our Part #: TP514
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP514
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($189.95)
TP514 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.80

Each

QTY:
Each
Add
Square Cover, Steel, Pre-Galvanized, 8 Cu.In Capacity, Screw Mount, 4 In Length,...
  • Our Part #: 8363
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8363
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($291.04)
8363 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.64

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RS11 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8363 Appleton Electric 00687855774753
TP514 Eaton Crouse-Hinds 00786189105148
G1932 Garvin Industries 00785592526328
11403 Mulberry 00095327114035
4403 Orbit Industries 00835243000292
801C Raco 00050169999745
801 Raco n/a
444 Thomas & Betts n/a
454 Thomas & Betts 00781720006441
RS11 Thomas & Betts 00785991120714
RS11-30 Thomas & Betts 00785991099874
C2244 Topaz 00751338867406

* All prices subject to change.