RC717 - 12-10 Ring Term Bulk

Sta-Kon

  • $454.80 (Per 500)
  • $0.91 (Each)

  • $90.96 (Per 100)

  • $454.80 (Per 500)

  • $4,548.00 (Per 5,000)
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
RC717
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC717
Description
12-10 Ring Term Bulk
Vinyl Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, 500 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210820101 / 5414363159452 / 00786210820101
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.91 (Each)
Carton
$454.80 (Per 500)
Standard Packaging
$4,548.00 (Per 5,000)
Resources
360 Images
 
 
RC717 - 360 Image
Images
 
 
RC717 - Small Image
 
RC717 - Large Image
 
RC717 - Large Image
 
RC717 - Large Image
Attachments
 
 
RC717 - Specification Sheet
Other Links
 
 
RC717 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 RING TERM BULK
Product Type
Ins Vinyl Ring TRM 12-10 1/4IN Yel
Long Description
Vinyl Insulated Ring Terminal, Length 1.16 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
extra long description
ABB RC717 INS VINYL RING TRM 12-10
Manufacturer Information
Manufacturers Part Number
RC717
Brand
Sta-Kon
GTIN
00786210820101
UPC
786210820101
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Ring Terminal
Category Description
TERMINALS
Availability
minimum qty
500
Packaging
Weight per each
0.005
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RC717.
Jump To:

Cross Referenced

These items are similar to RC717 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D01407 3M Electrical Products n/a
MV1014R/S 3M Electrical Products n/a
2348551 Amprobe n/a
32545 Amprobe n/a
BA10E14 Burndy 00781810026472
BA6M65D Burndy n/a
BE6M65 Burndy n/a
R4171F HOLLINGSWORTH n/a
PV1014RD Panduit 00074983801350
RC717 Thomas & Betts 00786210820101
D-01-407 3M Electrical Products n/a
TP10-14 Burndy 00781810711040
10-107 Gardner Bender 32076101077
T-2100-SP GC-Waldom Electronics n/a
R 10-14V Greaves 00784491161548
83-2351 Ideal Industries 783250489886
44223-B10 ILSCO 783669442670
19070-0132 Molex n/a
10066 Morris 00601986100663
1066 Morris 601986010665
R12-14-V-P NSi Industries 662381200464
R12-14-V-S NSi Industries 662381060662
R12-14V NSi Industries 662381060167
R12-14V-BULK NSi Industries 662381681232
PV10-14R-L Panduit 00074983801343
PV10-14RX-L Panduit 00074983801749
R4C-14 Penn-Union 785037913256
R4C-14S Penn-Union 00785037913263
65-1567C Philmore n/a
ST-9 SELECTOR SWITCH n/a
ST-9-BG SELECTOR SWITCH 661191126094
10RC-14 Thomas & Betts 00786210800462
10RC-14X Thomas & Betts 00786210800493
RC717-250 Thomas & Betts 786210820118
WCTR-122-4-D Thomas & Betts n/a
MV1014R/SX 3M Electrical Products 05112858759
TP1014 Burndy 78181071104
PV1014RL Panduit 07498380134
PV1014RX Panduit 07498338113
10RC14 Thomas & Betts 78621080046
10RC14X Thomas & Betts 78621080049

* All prices subject to change.

Begin Live Chat