RC1038 - 12-10, 3/8 Yellow Ins Nyl Ring Term

Sta-Kon

  • $107.45 (Per 50)
  • $2.15 (Each)

  • $107.45 (Per 50)

  • $214.90 (Per 100)
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
RC1038
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC10-38
Description
12-10, 3/8 Yellow Ins Nyl Ring Term
Nylon Insulated Ring Terminal, Length 1.27 Inches, Width .59 Inches, Maximum Insulation .210, Bolt Hole 3/8 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210804453 / 5414363159124 / 00786210804453
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.15 (Each)
Carton
$107.45 (Per 50)
Resources
Images
 
 
RC1038 - Small Image
 
RC1038 - Large Image
 
RC1038 - Large Image
 
RC1038 - Large Image
360 Images
 
 
RC1038 - 360 Image
Attachments
 
 
RC1038 - Specification Sheet
Other Links
 
 
RC1038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Ins Nyl Ring Term 12-10 BLT 3/8 Yel
Description
12-10, 3/8 YELLOW INS NYL RING TERM
extra long description
ABB RC10-38 INS NYL RING TERM 12-10
Long Description
Nylon Insulated Ring Terminal, Length 1.27 Inches, Width .59 Inches, Maximum Insulation .210, Bolt Hole 3/8 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC10-38
GTIN
00786210804453
UPC
786210804453
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.008
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RC1038.
Jump To:

Similar Items

Similar items are close alternatives to RC1038, though they may not be 100% alike.

12-10 Awg Nylon Insulated Ring 3/8" Stud, 40 Per Pack
  • Our Part #: R1238N
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: R12-38N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 40 ($68.05) ·
R1238N - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$68.05

Per 40

QTY:
Each
Add
Cross Referenced

These items are similar to RC1038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG1038R/SX 3M Electrical Products 00051128589854
MNG1038RS 3M Electrical Products n/a
320577 Amprobe n/a
TN1038 Burndy 00781810734247
R10-38N Greaves 00784491162583
R1038N Greaves 78449116258
83337 Ideal Industries 78325083337
19073-0236 Molex n/a
11366 Morris 00601986113663
R12-38N-BULK NSi Industries n/a
R12-38N NSi Industries 00662381073181
PN1038RL Panduit 00074983800384
PNF10-56R-L Panduit 00074983513352
R6C-38 Penn-Union 00785037914345
RC1038 Thomas & Betts 00786210804453
RC733 Thomas & Betts 00786210820125
RC10-38X Thomas & Betts 00786210804460
NC38 VANTEX n/a

* All prices subject to change.

Begin Live Chat