RC1010F - 12-10AWG #10 BLT Nyl Insltd Fork TRML

Sta-Kon

  • $2.11 (Each)
  • $2.11 (Each)

  • $105.30 (Per 50)

  • $210.61 (Per 100)
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
RC1010F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC10-10F
Description
12-10AWG #10 BLT Nyl Insltd Fork TRML
Nylon Insulated Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210804392 / 5414363159032 / 00786210804392
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.11 (Each)
Carton
$105.30 (Per 50)
Resources
Images
 
 
RC1010F - Small Image
 
RC1010F - Large Image
360 Images
 
 
RC1010F - 360 Image
Attachments
 
 
RC1010F - Specification Sheet
Other Links
 
 
RC1010F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10AWG #10 BLT NYL INSLTD FORK TRML
extra long description
ABB RC10-10F INS NYL FORK TERM 12-1
Product Type
Ins Nyl Fork Term 12-10 NO10 Yell
Long Description
Nylon Insulated Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC10-10F
GTIN
00786210804392
UPC
786210804392
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Fork Terminal
Packaging
Weight per each
0.006
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RC1010F.
Jump To:

Cross Referenced

These items are similar to RC1010F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG10-10FX 3M Electrical Products 51128587171
321610 Amprobe n/a
YAES10N12F Burndy 00781810805046
S10-10N Greaves 00784491165751
11636 Morris 601986116367
80504 NAED n/a
S12-10N NSi Industries 662381076113
S12-10N-BULK NSi Industries 662381302250
PN10-10F-D Panduit 74983803217
PN10-10F-L Panduit 74983803200
PNF10-10F-L Panduit 74983513567
BS6C-10 Penn-Union 785037907620
S6C-10 Penn-Union 785037915977
RA1153 Thomas & Betts 786210817644
RC10-10F Thomas & Betts 786210804392
RC1010F Thomas & Betts 00786210804392
RC1153 Thomas & Betts 786210820293
RC1154 Thomas & Betts 786210871639
TN10-10F Burndy 00781810732182
19198-0050 Molex n/a
BS6C10 Penn-Union 00785037907620

* All prices subject to change.

Begin Live Chat