RB2257 - 18-14 Fork Terminal Bulk

Sta-Kon

  • $887.50 (Per 1,000)
  • $0.89 (Each)

  • $88.75 (Per 100)

  • $887.50 (Per 1,000)

  • $8,875.00 (Per 10,000)

In-Stock: 0 available locally (Salina, KS) (change location)
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
RB2257
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB2257
Description
18-14 Fork Terminal Bulk
Vinyl Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 Awg, Color Blue, Copper, Tin Plated, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210819488 / 5414363933830 / 00786210819488
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.89 (Each)
Carton
$887.50 (Per 1,000)
Standard Packaging
$8,875.00 (Per 10,000)
Stock Availability
Salina
0
West Wichita
0
All Stores
0
Resources
Images
 
 
RB2257 - Small Image
 
RB2257 - Large Image
 
RB2257 - Large Image
 
RB2257 - Large Image
360 Images
 
 
RB2257 - 360 Image
Attachments
 
 
RB2257 - Specification Sheet
Other Links
 
 
RB2257 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Insvin LKG Fork TRM 18-14 Bolt No10
Description
18-14 FORK TERMINAL BULK
extra long description
ABB RB2257 INSVIN LKG FORK TRM 18-1
Long Description
Vinyl Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack
Special Features
Locking fork terminals have a specially designed tongue that lets them go on like a fork and stay on like a ring
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RB2257
GTIN
00786210819488
UPC
786210819488
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Locking Fork Terminal
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RB2257.
Jump To:

Cross Referenced

These items are similar to RB2257 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP14-10LF Burndy 00781810713754
83-7071 Ideal Industries 783250490080
19099-0034 Molex n/a
11712 Morris 00601986117128
S16-10V-L NSi Industries 00662381063076
S16-10V-L-BULK NSi Industries 00662381680198
PV14-10LF-C Panduit 00074983808106
LS4B-10 Penn-Union 00785037910026
104RB-10FL Thomas & Betts n/a
14RB-10FL Thomas & Betts 00786210806563
RB-2257 Thomas & Betts 00786210819488
LFV1410 3M Electrical Products 00051128600177
MV1410FLX 3M Electrical Products 00051128588376
MVU14-10FLK 3M Electrical Products 00054007018742
B10SS VANTEX n/a

* All prices subject to change.

Begin Live Chat