RB14110F - RB14-110F Stakon

Sta-Kon

  • $172.22 (Per 100)
  • $1.72 (Each)

  • $172.22 (Per 100)

  • $861.10 (Per 500)
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
RB14110F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RB14-110F
Description
RB14-110F Stakon
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210806860 / 5414363158318 / 00786210806860
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.72 (Each)
Carton
$172.22 (Per 100)
Standard Packaging
$861.10 (Per 500)
Resources
360 Images
 
 
RB14110F - 360 Image
Images
 
 
RB14110F - Small Image
 
RB14110F - Large Image
Other Links
 
 
RB14110F - Other
Attachments
 
 
RB14110F - Specification Sheet
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
Brass
insulation
Nylon/Polyamide
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Descriptions
extra long description
ABB RB14-110F INS NYL FEM 110 DISCO
Description
RB14-110F STAKON
Product Type
Ins Nyl Fem 110 Disconn 16-14 Awg
Long Description
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 100 Pack
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
RB14-110F
GTIN
00786210806860
UPC
786210806860
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Female Disconnect
Availability
minimum qty
100
Packaging
Weight per each
0.002
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB14110F.
Jump To:

Cross Referenced

These items are similar to RB14110F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
19019-0025 Molex n/a
11916 Morris 00601986119160
F16-110-3N NSi Industries 00662381071064
F16-110-3N-BULK NSi Industries n/a
DNF14-110-C Panduit 00074983826506
RB10-SK Thomas & Betts 00786210818054
RB14-110F Thomas & Betts 00786210806860

* All prices subject to change.

Begin Live Chat