RA186F - 22-16, #6, Red Ins Nylon Fork Term

Sta-Kon

  • $148.58 (Per 100)
  • $1.49 (Each)

  • $148.58 (Per 100)

  • $742.90 (Per 500)
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
RA186F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA18-6F
Description
22-16, #6, Red Ins Nylon Fork Term
Nylon Insulated Fork Terminal, Length .83 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #6, Wire Range #22-#16 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803869 / 5414363934219 / 00786210803869
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.49 (Each)
Carton
$148.58 (Per 100)
Standard Packaging
$742.90 (Per 500)
Resources
360 Images
 
 
RA186F - 360 Image
Images
 
 
RA186F - Small Image
 
RA186F - Large Image
 
RA186F - Large Image
 
RA186F - Large Image
Other Links
 
 
RA186F - Other
Attachments
 
 
RA186F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Ins Nyl Fork Term 22-16 BLT NO6 Red
Description
22-16, #6, RED INS NYLON FORK TERM
extra long description
ABB RA18-6F INS NYL FORK TERM 22-16
Long Description
Nylon Insulated Fork Terminal, Length .83 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #6, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated
Special Features
Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA18-6F
GTIN
00786210803869
UPC
786210803869
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.003
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RA186F.
Jump To:

Cross Referenced

These items are similar to RA186F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TN18-6F Burndy 00781810733509
S 18-6N Greaves 00784491165058
19198-0070 Molex n/a
11614 Morris 00601986116145
S22-6N NSi Industries 00662381076014
S22-6N-BULK NSi Industries n/a
PN18-6F-C Panduit 00074983803002
PNF18-6F-C Panduit 00074983513468
BS6A-6 Penn-Union 00785037907408
S6A-6 Penn-Union 00785037915854
RA1103 Thomas & Betts 00786210817545
RA18-6F Thomas & Betts 00786210803869
PN18-8F-C Panduit 00074983803026
BS6A6 Penn-Union n/a
RA18-6 Thomas & Betts 00786210803852

* All prices subject to change.

Begin Live Chat