RA1810F - 22-16 #10, Red Ins Nyl Fork Term

Sta-Kon

  • $146.42 (Per 100)
  • $1.46 (Each)

  • $146.42 (Per 100)

  • $732.10 (Per 500)
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
RA1810F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA18-10F
Description
22-16 #10, Red Ins Nyl Fork Term
Nylon Insulated Fork Terminal, Length .83 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #10, Wire Range #22-#16 Awg, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803920 / 5414363157472 / 00786210803920
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.46 (Each)
Carton
$146.42 (Per 100)
Standard Packaging
$732.10 (Per 500)
Resources
360 Images
 
 
RA1810F - 360 Image
Images
 
 
RA1810F - Small Image
 
RA1810F - Large Image
 
RA1810F - Large Image
 
RA1810F - Large Image
Other Links
 
 
RA1810F - Other
Attachments
 
 
RA1810F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Insnyl Fork Term 22-16 BLT NO10 Red
Description
22-16 #10, RED INS NYL FORK TERM
extra long description
ABB RA18-10F INSNYL FORK TERM 22-16
Long Description
Nylon Insulated Fork Terminal, Length .83 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #10, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated
Special Features
Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA18-10F
GTIN
00786210803920
UPC
786210803920
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Fork Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.001
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RA1810F.
Jump To:

Cross Referenced

These items are similar to RA1810F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG18-10FX 3M Electrical Products 00051128588581
MNG18-10FBX 3M Electrical Products 00051128586549
MNG1810FBX 3M Electrical Products 05112858654
32051 Amprobe n/a
YAES18N3F Burndy 00781810804896
TN18-10F Burndy 00781810733585
TN1810F Burndy 78181073358
S18-10N Greaves 00784491165157
80489 NAED n/a
S22-10N NSi Industries 00662381076038
PN1810FM Panduit 00074983803057
PN18-10F-C Panduit 00074983803040
BS6A-10 Penn-Union 00785037907439
RA1153 Thomas & Betts 00786210817644
RA18-10F Thomas & Betts 00786210803920
RA1810F Thomas & Betts 78621080392

* All prices subject to change.

Begin Live Chat