P71634 - 3/4" STL Pipe Clamp

Superstrut

  • $16.75 (Each)
  • $16.75 (Each)

  • $418.82 (Per 25)

  • $1,675.29 (Per 100)
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
P71634
Manufacturer
Superstrut
Manufacturer's Part Number
P716 3/4
Description
3/4" STL Pipe Clamp
Clamp, Pipe Series, Nominal Pipe Size 3/4 Inch, Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013160916 / 00616013160916
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.75 (Each)
Carton
$418.82 (Per 25)
Resources
Images
 
 
P71634 - Small Image
 
P71634 - Large Image
Attachments
 
 
P71634 - Specification Sheet
Other Links
 
 
P71634 - Other
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
Steel
Material, Color, and Finish
Finish
GoldGalv
Dimensions and Weight
Size
3/4
Descriptions
Product Type
Pipe Series CLP Size 3/4 In Steel
Description
3/4" STL PIPE CLAMP
extra long description
ABB P716 3/4 PIPE SERIES CLP SIZE 3
Long Description
Clamp, Pipe Series, Nominal Pipe Size 3/4 Inch, Steel
Special Features
Assembly includes steel clamp with bolt/locknut and cushion
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
P716 3/4
GTIN
00616013160916
UPC
616013160916
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.205
Carton
25
Uses, Certifications, and Standards
Application
To secure pipes, tubes and hoses for fluid conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P71634.
Jump To:

Cross Referenced

These items are similar to P71634 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AS 012 ODN Anvil International n/a
BVT-075 Eaton B-Line n/a
TCC3/4 Eristrut n/a
C 100075 Haydon n/a
2505 PHD n/a
PS 012T Power-Strut n/a
PS-012T Power-Strut 702316527171
A716-3/4 Thomas & Betts 00616013160343
A71634 Thomas & Betts 616013160343
P716-3/4 Thomas & Betts 00616013160916
P71634 Thomas & Betts 616013160916
CUSH 3/4 OD Tolstrut n/a
P-012T016 Unistrut n/a
PS-017N Power-Strut 00702316527218

* All prices subject to change.

Begin Live Chat