P716112 - 1-1/2" STL Pipe Clamp

Superstrut

  • $32.14 (Each)
  • $32.14 (Each)

  • $321.37 (Per 10)

  • $3,213.69 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P716112
Manufacturer
Superstrut
Manufacturer's Part Number
P716 1 1/2
Description
1-1/2" STL Pipe Clamp
Clamp, Pipe Series, Nominal Pipe Size 1-1/2 Inch, Steel
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Misc Fittings
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
616013160947 / 00616013160947
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.14 (Each)
Carton
$321.37 (Per 10)
Resources
Images
 
 
P716112 - Small Image
 
P716112 - Large Image
Attachments
 
 
P716112 - Specification Sheet
Other Links
 
 
P716112 - Other
Features
Material
Steel
Material, Color, and Finish
Finish
GoldGalv
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
Pipe Series CLP Size 1-1/2 In Steel
Description
1-1/2" STL PIPE CLAMP
extra long description
ABB P716 1 1/2 PIPE SERIES CLP SIZE
Long Description
Clamp, Pipe Series, Nominal Pipe Size 1-1/2 Inch, Steel
Special Features
Assembly includes steel clamp with bolt/locknut and cushion
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
P716 1 1/2
GTIN
00616013160947
UPC
616013160947
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Pipe Straps, Pipe Clamps & Hangers (Series 700)
Packaging
Weight per each
0.375
Carton
10
Uses, Certifications, and Standards
Application
To secure pipes, tubes and hoses for fluid conductors
You must have an account to view stock levels

* All prices subject to change.