P64342 - Rectangular Brass Cover

Steel City

  • $108.44 (Each)
  • $108.44 (Each)

  • $433.76 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
P64342
Manufacturer
Steel City
Manufacturer's Part Number
P 64 3/4 2
Description
Rectangular Brass Cover
Cover Plate For Multi-Gang Floor Boxes For Power and Communications, Length 4-1/2 Inches, Width 3 Inches, 3/4 Inch and 2 Inch Un Plug, Brass
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
785991631265 / 00785991631265
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.44 (Each)
Standard Packaging
$433.76 (Per 4)
Resources
Images
 
 
P64342 - Small Image
 
P64342 - Large Image
Attachments
 
 
P64342 - Specification Sheet
Brochures
 
 
P64342 - Brochure
Other Links
 
 
P64342 - Other
 
P64342 - Other
Features
Material
Brass
Descriptions
extra long description
ABB P 64 3/4 2 CVR PLT 3/4IN AND 2I
Product Type
CVR PLT 3/4IN and 2IN NPS PLG Brass
Description
RECTANGULAR BRASS COVER
Long Description
Cover Plate for Multi-Gang Floor Boxes for Power and Communications, Length 4-1/2 Inches, Width 3 Inches, 3/4 Inch and 2 Inch UN Plug, Brass
Special Features
Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
P 64 3/4 2
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00785991631265
UPC
785991631265
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Flush Service
Packaging
Weight per each
0.68
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 61W, 62W, 640P, 640, 840 and 740 series floor boxes
standard
UL E2969 / UL E2969
You must have an account to view stock levels
These alternate items can be purchased instead of P64342.
Jump To:

Cross Referenced

These items are similar to P64342 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S2425 Hubbell Wiring Device-Kellems 00783585118802
6291 Raco 00050169062913
P6434 Thomas & Betts 00785991631067
P64342 Thomas & Betts 00785991631265
829CK34 Legrand Wiremold 00786564266471
There were no add-on items found for P64342.

* All prices subject to change.