MSC20 - MTR Stub Splice Insulator

Shrink-Kon

  • $35.11 (Each)
  • $35.11 (Each)

  • $140.43 (Per 4)

  • $3,510.81 (Per 100)
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
MSC20
Manufacturer
Shrink-Kon
Manufacturer's Part Number
MSC20
Description
MTR Stub Splice Insulator
Motor Stub Splice Insulator 2 - 2/0 Awg, Bolt Max Length 1 Inch
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121721 - Electrical insulators
UPC/EAN/GTIN
786210817705 / 5414363155621 / 00786210817705
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.11 (Each)
Carton
$140.43 (Per 4)
Resources
Images
 
 
MSC20 - Small Image
 
MSC20 - Large Image
 
MSC20 - Large Image
 
MSC20 - Large Image
 
MSC20 - Large Image
360 Images
 
 
MSC20 - 360 Image
Attachments
 
 
MSC20 - Specification Sheet
Other Links
 
 
MSC20 - Other
 
MSC20 - Other
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
600 V
Material
Body - Modified Neoprene Elastomer, Straps - Nylon
Descriptions
Product Type
Insul Splice 2-2/0 Awg 1IN Bolt
Description
MTR STUB SPLICE INSULATOR
extra long description
ABB MSC20 INSUL SPLICE 2-2/0 AWG 1I
Long Description
Motor Stub Splice Insulator 2 - 2/0 AWG, Bolt Max Length 1 inch
Special Features
Re-enterable motor stub insulator
Manufacturer Information
Brand
Shrink-Kon
Manufacturers Part Number
MSC20
GTIN
00786210817705
UPC
786210817705
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Splice Insulators and Insulating Covers
Packaging
Weight per each
0.15
Carton
4
Uses, Certifications, and Standards
Application
Insulate motor stub splices quickly and dependably
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat