MPNY7509C - 3/4" Rubber CBL Tie MNT Base

Catamount

  • $0.46 (Each)
  • $0.46 (Each)

  • $45.57 (Per 100)
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
MPNY7509C
Manufacturer
Catamount
Manufacturer's Part Number
MPNY-750-9-C
Description
3/4" Rubber CBL Tie MNT Base
Cable Tie Mounting Base, Natural Nylon 6.6 For Temperatures Up to 70 Degrees Celsius (158 F), Length Of 18.79MM (0.74 Inches), Width Of 18.79MM (0.74 Inches), Height Of 5.08MM (0.20 Inches), Mechanical Strength 40 Newtons (9 Pounds), Hole Size #4, Synthetic Rubber Adhesive Mounting Method, 100 Pack
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Miscellaneous Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
728494081526 / 5414363126089 / 00728494081526
Weight per unit
0.00188 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.46 (Each)
Carton
$45.57 (Per 100)
Resources
Images
 
 
MPNY7509C - Small Image
 
MPNY7509C - Large Image
 
MPNY7509C - Large Image
 
MPNY7509C - Large Image
360 Images
 
 
MPNY7509C - 360 Image
Attachments
 
 
MPNY7509C - Specification Sheet
Other Links
 
 
MPNY7509C - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Long Description
Cable Tie Mounting Base, Natural Nylon 6.6 for Temperatures up to 70 Degrees Celsius (158 F), Length of 18.79mm (0.74 Inches), Width of 18.79mm (0.74 Inches), Height of 5.08mm (0.20 Inches), Mechanical Strength 40 Newtons (9 Pounds), Hole Size #4, Synthetic Rubber Adhesive Mounting Method, 100 Pack
Product Type
Cable Tie MTG Base Nat .75IN Rubber
Description
3/4" RUBBER CBL TIE MNT BASE
extra long description
ABB MPNY-750-9-C CABLE TIE MTG BASE
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
MPNY-750-9-C
GTIN
00728494081526
UPC
728494081526
Taxonomies, Classifications, and Categories
Type
MOUNTING BASE
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.00188
Carton
100
Uses, Certifications, and Standards
Operating Temperature
-40 to +185 F
Mounting
Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MPNY7509C.
Jump To:

Similar Items

Similar items are close alternatives to MPNY7509C, though they may not be 100% alike.

Stronghold SMP12A-C Adhesive Backed Cable Tie Mounts Are A Dependable Method For...
  • Our Part #: SMP12AC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SMP12A-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.50) · 1,000 ($165.00) ·
SMP12AC - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat