MD8F2 - Fem Cu MTR Pigtl Disc #8 Awg SZ2 Red

Color-Keyed

  • $59.22 (Each)
  • $59.22 (Each)

  • $355.32 (Per 6)

  • $3,553.18 (Per 60)

  • $5,921.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
MD8F2
Manufacturer
Color-Keyed
Manufacturer's Part Number
MD8F-2
Description
Fem Cu MTR Pigtl Disc #8 Awg SZ2 Red
Kube Female Copper Motor Pigtail Disconnect, Wire Size 8 Awg, Body Size 2, Die Color Code Red
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Receptacles
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210786858 / 5415022181180 / 00786210786858
Weight per unit
0.033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.22 (Each)
Carton
$355.32 (Per 6)
Standard Packaging
$3,553.18 (Per 60)
Resources
Images
 
 
MD8F2 - Small Image
 
MD8F2 - Large Image
360 Images
 
 
MD8F2 - 360 Image
Attachments
 
 
MD8F2 - Specification Sheet
Other Links
 
 
MD8F2 - Other
 
MD8F2 - Other
Features
Material
Copper
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Product Type
Fem Cu MTR Pigtl Disc 8 SZ2 Red
Description
FEM CU MTR PIGTL DISC #8 AWG SZ2 RED
extra long description
ABB MD8F-2 FEM CU MTR PIGTL DISC 8
Long Description
KUBE Female Copper Motor Pigtail Disconnect, Wire Size 8 AWG, Body Size 2, Die Color Code Red
Special Features
Fast, snap-together assembly offers maximum labor savings. Not need for nuts, bolts and washers or insulating tape - simply slide on reusable boot
Manufacturer Information
Manufacturers Part Number
MD8F-2
Brand
COLOR-KEYED
GTIN
00786210786858
UPC
786210786858
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Motor Lead Female Disconnect
Packaging
Weight per each
0.033
Carton
6
Package
60
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
You must have an account to view stock levels

* All prices subject to change.