LT975P - 3/4" 90D NM LT Bullet

T&B Ind Fitting

  • $22.28 (Each)
  • $22.28 (Each)

  • $222.81 (Per 10)

  • $1,114.04 (Per 50)

  • $2,228.07 (Per 100)
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
LT975P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT975P
Description
3/4" 90D NM LT Bullet
3/4 Inch 90 Degree Bullet Connector Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450735 / 5414363100799 / 00786210450735
Weight per unit
0.135 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.28 (Each)
Carton
$222.81 (Per 10)
Standard Packaging
$1,114.04 (Per 50)
Resources
Images
 
 
LT975P - Small Image
 
LT975P - Large Image
 
LT975P - Large Image
 
LT975P - Large Image
 
LT975P - Large Image
360 Images
 
 
LT975P - 360 Image
Attachments
 
 
LT975P - Specification Sheet
Other Links
 
 
LT975P - Other
 
LT975P - Other
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
Thermoplastic
Dimensions and Weight
Size
3/4 INCH
Descriptions
Product Type
3/4INCH 90 Deg Bullet Connector
Description
3/4" 90D NM LT BULLET
extra long description
ABB LT975P 3/4INCH 90 DEG BULLET CO
Long Description
3/4 Inch 90 Degree Bullet Connector Connector
Manufacturer Information
Manufacturers Part Number
LT975P
Brand
T&B Ind Fitting
GTIN
00786210450735
UPC
786210450735
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-90 Degree
Packaging
Weight per each
0.135
Carton
10
Package
50
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT975P.
Jump To:

Cross Referenced

These items are similar to LT975P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NML21 Appleton Electric n/a
471NMLT Bridgeport Fittings 00781747404718
LT7590NM Eaton Crouse-Hinds 00662277003575
4733 Raco 00050169947333
P0759NGY Raco n/a
LT975P Thomas & Betts 00786210450735
NML21 O-Z Gedney n/a
0993-10-00 AFC Cable Systems 00077680147820
NML-21 APPOZGCOMM 00687855211227
NMLT7590 Arlington 00018997062604
NMLQ-9075 Madison Electric 00784297630170
NMLT90-75 Orbit Industries 00835243030701
P492 Topaz 00751338216709

* All prices subject to change.

Begin Live Chat