LT938P - 3/8" NM LT Bullet

T&B Ind Fitting

  • $21.65 (Each)
  • $21.65 (Each)

  • $216.51 (Per 10)

  • $1,082.56 (Per 50)

  • $2,165.13 (Per 100)
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
LT938P
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
LT938P
Description
3/8" NM LT Bullet
3/8 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210450711 / 5414363100751 / 00786210450711
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.65 (Each)
Carton
$216.51 (Per 10)
Standard Packaging
$1,082.56 (Per 50)
Resources
Images
 
 
LT938P - Small Image
 
LT938P - Large Image
360 Images
 
 
LT938P - 360 Image
Attachments
 
 
LT938P - Specification Sheet
Other Links
 
 
LT938P - Other
 
LT938P - Other
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
Thermoplastic
Dimensions and Weight
Size
3/8 INCH
Descriptions
Description
3/8" NM LT BULLET
extra long description
ABB LT938P 3/8 INCH 90 DEG BULLET C
Product Type
3/8 Inch 90 Deg Bullet Connector
Long Description
3/8 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
Manufacturer Information
Manufacturers Part Number
LT938P
Brand
T&B Ind Fitting
GTIN
00786210450711
UPC
786210450711
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Bullet-90 Degree
Packaging
Weight per each
0.111
Carton
10
Package
50
Uses, Certifications, and Standards
Application
T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT938P.
Jump To:

Cross Referenced

These items are similar to LT938P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NML01 Appleton Electric n/a
469NMLT Bridgeport Fittings 00781747404695
4731 Raco 00050169047316
P0389NGY Raco n/a
LT938P Thomas & Betts 00786210450711
NML01 O-Z Gedney n/a
0991-10-00 AFC Cable Systems 00077680147769
NML-01 APPOZGCOMM 00687855211029
NMLT9038 Arlington 00018997549037
NMLQ-9038 Madison Electric 00784297630156
P490 Topaz 00751338216501

* All prices subject to change.

Begin Live Chat