L4189C - 4" Ivory Cable Tie

Catamount

  • $26.65 (Per 100)
  • $0.27 (Each)

  • $26.65 (Per 100)

  • $6,662.50 (Per 25,000)
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
L4189C
Manufacturer
Catamount
Manufacturer's Part Number
L-4-18-9-C
Description
4" Ivory Cable Tie
Cable Tie, Miniature Style, Nylon/Polyamide 6.6 Material, Ivory, 3.94 In Length, 0.0625 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.095 In Width, 0.045 In Thickness, 18 LB/80 N Tensile Strength, +185 °F Operating Temperature, 0.0006 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494914602 / 5414363078067 / 00728494914602
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.27 (Each)
Carton
$26.65 (Per 100)
Standard Packaging
$6,662.50 (Per 25,000)
Stock Availability
Local Store
Find nearby stock
All Stores
151,500
Resources
Images
 
 
L4189C - Small Image
 
L4189C - Large Image
Other Links
 
 
L4189C - Other
Attachments
 
 
L4189C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat