L4180C - 4.1" Black Uv Rated Cable Tie

Catamount

  • $17.09 (Per 100)
  • $0.17 (Each)

  • $17.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L4180C
Manufacturer
Catamount
Manufacturer's Part Number
L-4-18-0-C
Description
4.1" Black Uv Rated Cable Tie
Cable Tie, Miniature Style, Weather-Resistant Nylon 6.6 Material, Black, 3.94 In Length, 0.0625 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.095 In Width, Weather Resistant, Uv Resistant, 0.045 In Thickness, 18 LB/80 N Tensile Strength, +220 °F Operating Temperature, 0.0006 LB
Slang Terms

Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494914404 / 5414363128403 / 00728494914404
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$17.09 (Per 100)
Resources
Images
 
 
L4180C - Small Image
 
L4180C - Large Image
Attachments
 
 
L4180C - Specification Sheet
Other Links
 
 
L4180C - Other
Features
Material
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Miniature
Dimensions and Weight
Thickness
0.045 in;1.13 mm
Length
3.94 in;100.08 mm
Width
0.095 in;2.41 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Miniature Style, Weather-Resistant Nylon 6.6 Material, Black, 3.94 in Length, 0.0625 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.095 in Width, Weather Resistant, UV Resistant, 0.045 in Thickness, 18 lb/80 N Tensile Strength, +220 °F Operating Temperature, 0.0006 lb
Features
Miniature Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 100.08mm (3.94 Inches) for Bundle Diameter up to 18.88mm (0.625 Inch), Width of 2.41mm (0.095 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 100 Pack
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 3.94;100.08 mm
Description
4.1" BLACK UV RATED CABLE TIE
extra long description
ABB L-4-18-0-C CBL TIE 18LB 4 IN UV
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);0.63 in (Maximum);16 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
18 lb/80 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
25000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-4-18-0-C
GTIN
00728494914404
UPC
728494914404
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MINIATURE
Availability
minimum qty
100
Packaging
Weight
0.0006 lb
Weight per each
0.001
Carton
100
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
You must have an account to view stock levels
These alternate items can be purchased instead of L4180C.
Jump To:

Similar Items

Similar items are close alternatives to L4180C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 In Length, ...
  • Our Part #: TY523MXE
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY523MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($160.90) · 10,000 ($1,609.00)
TY523MXE - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.09

Per 100

QTY:
Each
Add
The Powergrp GRP-4180X 1000-Count Bulk Resealable Pack Of Type 21 Black-Colored ...
  • Our Part #: GRP4180X
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-4180X
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($62.00)
GRP4180X - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$62.00

Per 1,000

QTY:
Each
Add
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsiu...
  • Our Part #: TY523MX
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY523MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.09)
TY523MX - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.16

Each

QTY:
Each
Add
Cable Tie, 0.75 In;19.1 MM Bundle Diameter, Black, 104 MM;4.1 In Length, Made In...
  • Our Part #: CT4BK18C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CT4BK18-C
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($4.78) · 1,000 ($47.80)
CT4BK18C - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.78

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to L4180C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6200 3M Electrical Products 00054007062004
6270 3M Electrical Products 00054007062707
CT4BK18-C 3M Electrical Products 00051128592731
8435 Avery n/a
CT18075C0 Burndy 00781810331743
L-4-18-0-C Catamount n/a
B418 Greaves 00784491746011
17-M200B-C Ideal Industries n/a
IT1M-C0 Ideal Industries 00783250574216
93210 ILSCO 00783669001280
93210M ILSCO 00783669001297
20214 Morris 00601986202145
4180 NSi Industries 00662381050205
4180X NSi Industries 00662381051226
PLT1M-C0 Panduit 00074983540563
PLT1M-C0 Panduit n/a
17-M100B-C Qualtek n/a
L-4-18-0-C Thomas & Betts 00728494914404
TY23MX Thomas & Betts 00786210824468
TY523MX Thomas & Betts 00786210805085
T18S0C2 HellermannTyton 00089306071884
T18R0BLK HellermannTyton n/a
T18R0C2 HellermannTyton 00089306066798

* All prices subject to change.