L14400D - 14" 40LB BLK CBL Tie

Catamount

  • $276.60 (Per 500)
  • $0.55 (Each)

  • $55.32 (Per 100)

  • $276.60 (Per 500)

  • $2,766.00 (Per 5,000)
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
L14400D
Manufacturer
Catamount
Manufacturer's Part Number
L-14-40-0-D
Description
14" 40LB BLK CBL Tie
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 370.1MM (14.57 Inches), Width Of 3.6MM (0.14 Inches), Thickness Of 1.25MM (0.049 Inches), Bundle Diameter 2MM (0.08 Inches) to 102MM (4.02 Inches), Tensile Strength Rating Of 178 Newtons (40 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933146 / 5414363153887 / 00728494933146
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.55 (Each)
Carton
$2,766.00 (Per 5,000)
Resources
Other Links
 
 
L14400D - Other
Images
 
 
L14400D - Large Image
 
L14400D - Small Image
Attachments
 
 
L14400D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.049000000000000
Width
0.140000000000000
Length
14.570000000000000
Descriptions
Product Type
Cable Tie 40LB 14 Uv BLK 1-PC Bulk
extra long description
ABB L-14-40-0-D CABLE TIE 40LB 14
Long Description
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 370.1mm (14.57 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.25mm (0.049 Inches), Bundle Diameter 2mm (0.08 Inches) to 102mm (4.02 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack
Description
14" 40LB BLK CBL TIE
Additional Information
Tensile Strength
40;178
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-14-40-0-D
GTIN
00728494933146
UPC
728494933146
Taxonomies, Classifications, and Categories
Type
INTERMEDIATE
Availability
minimum qty
500
Packaging
Weight per each
0.001
Carton
5000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat