L141200C - 14" Uv Rated Black 1PC Cable Tie

Catamount

  • $50.19 (Per 100)
  • $0.50 (Each)

  • $50.19 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
L141200C
Manufacturer
Catamount
Manufacturer's Part Number
L-14-120-0-C
Description
14" Uv Rated Black 1PC Cable Tie
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 14.284 In Length, 0.187 In (Minimum);4.0 In (Maximum) Bundle Diameter, 0.30 In Width, Weather Resistant, Uv Resistant, 0.075 In Thickness, 120 LB/534 N Tensile Strength, +220 °F Operating Temperature, 0.013 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494911601 / 5414363078005 / 00728494911601
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.50 (Each)
Carton
$50.19 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
55,600
Resources
Images
 
 
L141200C - Small Image
 
L141200C - Large Image
 
L141200C - Large Image
 
L141200C - Large Image
 
L141200C - Large Image
360 Images
 
 
L141200C - 360 Image
Attachments
 
 
L141200C - Specification Sheet
Other Links
 
 
L141200C - Other
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Heavy-Duty
Dimensions and Weight
Length
14.284 in;362.81 mm
Width
0.30 in;7.62 mm
Thickness
0.075 in;1.91 mm
Descriptions
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 14.284;362.81 mm
Product Type
Cable Tie
Long Description
Cable Tie, Heavy-Duty Style, Weather-Resistant Nylon 6.6 Material, Black, 14.284 in Length, 0.187 in (Minimum);4.0 in (Maximum) Bundle Diameter, 0.30 in Width, Weather Resistant, UV Resistant, 0.075 in Thickness, 120 lb/534 N Tensile Strength, +220 °F Operating Temperature, 0.013 lb
Features
Heavy Duty Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 362.81mm (14.28 Inches) for Bundle Diameter up to 101.6mm (4 Inches), Width of 7.62mm (0.3 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -40 Degrees Celsius (-40 F) to 105 Degrees Celsius (221 F), UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, 100 Pack
Description
14" UV RATED BLACK 1PC CABLE TIE
extra long description
ABB L-14-120-0-C CBLE TIE 120LB 14I
Additional Information
Tensile Strength
120 lb/534 N
Maximum Operating Temperature
+105 °C;+220 °F
Bundle Diameter
0.187 in (Minimum);4.76 mm (Minimum);4.0 in (Maximum);101.6 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Standards Met
UL/EN/CSA62275 Listed
package quantity
3000 PK;100 CT
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-14-120-0-C
GTIN
00728494911601
UPC
728494911601
Taxonomies, Classifications, and Categories
Type
HEAVY DUTY
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight
0.013 lb
Weight per each
0.014
Carton
100
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L141200C.
Jump To:

Similar Items

Similar items are close alternatives to L141200C, though they may not be 100% alike.

The Powergrp GRP-141200 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored...
  • Our Part #: GRP141200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-141200
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($23.97) ·
GRP141200 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.24

Each

QTY:
Each
Add
The S14-120-L0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie ...
  • Our Part #: S14120L0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S14-120-L0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($6.66) · 500 ($66.65) ·
S14120L0 - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat