KV18250PDM - 22-16AWG Ins TNDM Disc

Sta-Kon

  • $1439.40 (Per 1,000)
  • $1.44 (Each)

  • $1,439.40 (Per 1,000)

  • $14,394.00 (Per 10,000)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
KV18250PDM
Manufacturer
Sta-Kon
Manufacturer's Part Number
KV18-250PD-M
Description
22-16AWG Ins TNDM Disc
Vinyl Insulated Piggy Back Disconnect With Male and Female Tabs Combined, 22-16 Awg, 0.25 X .032 Inch Tab Size, Maximum Electrical Rating Of 105 Degrees Celsius, 300 Volts, Red
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210107141 / 00786210107141
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$1.44 (Each)
Carton
$1,439.40 (Per 1,000)
Standard Packaging
$14,394.00 (Per 10,000)
Resources
Images
 
 
KV18250PDM - Small Image
 
KV18250PDM - Large Image
Attachments
 
 
KV18250PDM - Specification Sheet
Other Links
 
 
KV18250PDM - Other
Features
insulation
PVC
Material
PVC
Wire Size
22-16 AWG
Voltage Rating
300 kV
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Descriptions
Product Type
Vinyl 250 Piggyback, 22-16
extra long description
TB KV18-250PD-M VINYL 250 PIGGYBACK
Description
22-16AWG INS TNDM DISC
Long Description
Vinyl Insulated Piggy Back Disconnect with Male and Female Tabs Combined, 22-16 AWG, 0.25 x .032 Inch Tab Size, Maximum Electrical Rating of 105 Degrees Celsius, 300 Volts, Red
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KV18-250PD-M
sub brand
Spec-Kon
GTIN
00786210107141
UPC
786210107141
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Piggy Back Disconnect
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E66716
Application
100.000 1000.000
You must have an account to view stock levels
These alternate items can be purchased instead of KV18250PDM.
Jump To:

Cross Referenced

These items are similar to KV18250PDM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DV18-250P-MY Panduit 00074983787111
KN18-250PD-M Thomas & Betts 00786210107745
KV18-250PD-M Thomas & Betts 00786210107141

* All prices subject to change.