KV146LFM - 16-14AWG Ins Fork Term

Spec-Kon

  • $607.10 (Per 1,000)
  • $0.61 (Each)

  • $60.71 (Per 100)

  • $607.10 (Per 1,000)

  • $12,142.00 (Per 20,000)

Availability: Currently Out Of Stock
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
KV146LFM
Manufacturer
Spec-Kon
Manufacturer's Part Number
KV14-6LF-M
Description
16-14AWG Ins Fork Term
Insulated Vinyl Locking Fork Terminal For Wire Range 16-14 Stud Size #6, Blue, Package Of 1000
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210100784 / 5415022254501 / 00786210100784
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.61 (Each)
Carton
$607.10 (Per 1,000)
Standard Packaging
$12,142.00 (Per 20,000)
Resources
Images
 
 
KV146LFM - Small Image
 
KV146LFM - Large Image
Attachments
 
 
KV146LFM - Specification Sheet
Other Links
 
 
KV146LFM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Long Description
Insulated Vinyl Locking Fork Terminal for Wire Range 16-14 Stud Size #6, Blue, Package of 1000
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Product Type
Vinyl Lock Fork, 16-14, NO6 Stud
Description
16-14AWG INS FORK TERM
extra long description
ABB KV14-6LF-M VINYL LOCK FORK, 16-
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
KV14-6LF-M
GTIN
00786210100784
UPC
786210100784
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Locking Fork Terminal
Category Description
TERMINALS
Availability
minimum qty
1000
Packaging
Weight per each
0.002
Carton
1000
Package
20000
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KV146LFM.
Jump To:

Cross Referenced

These items are similar to KV146LFM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MV14-6FLK 3M Electrical Products 00054007139072
MVU14-6FLK 3M Electrical Products 00054007018728
PV14-6LF-M Panduit 00074983808076
KV14-6LF-M Thomas & Betts 00786210100784
RB2207 Thomas & Betts 00786210819419
RB2214 Thomas & Betts 00786210887432

* All prices subject to change.

Begin Live Chat