JD - 1/2-1" Direct Burial Bronze Ground Clamp

Blackburn Grounding

  • $13.79 (Each)
  • $13.79 (Each)

  • $1,378.55 (Per 100)

Available from manufacturer.
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
JD
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
JD
Description
1/2-1" Direct Burial Bronze Ground Clamp
Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rated For Direct Burial
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786801053 / 5415022348934 / 00783786801053
Weight per unit
0.189 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.79 (Each)
Carton
$1,378.55 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
JD - Small Image
 
JD - Large Image
 
JD - Large Image
 
JD - Large Image
 
JD - Large Image
360 Images
 
 
JD - 360 Image
Other Links
 
 
JD - Other
Attachments
 
 
JD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
No
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
1/2-1" DIRECT BURIAL BRONZE GROUND CLAMP
Extra Long Description
ABB JD GRD CLAMP FOR DIR BURIAL 2 S
Long Description
Cast Bronze Ground Clamp for Wire Range 10 - 2, Water Pipe Size 1/2-1 Inch, Rated for Direct Burial
Product Type
GRD Clamp For Dir Burial 2 STR-10 S
Special Features
High-strength, high conductivity copper alloy (over 80 percent copper)
Manufacturer Information
Brand
Blackburn Grounding
GTIN
00783786801053
UPC
783786801053
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.189
Carton
100
Uses, Certifications, and Standards
Standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of JD.
Jump To:

Similar Items

Similar items are close alternatives to JD, though they may not be 100% alike.

Cross Referenced

These items are similar to JD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C11D Burndy 00781810142349
C-22D Burndy 00781810142356
C-11N Burndy 00781810142288
GRC12 Burndy 00781810230947
C11B Burndy 00781810142363
JD Galvan Industries 00632591707589
G1SDB Greaves 00784491706206
G 1 Greaves n/a
G2S-DB Greaves 00784491706220
G1S Greaves 00784491301401
G1 Greaves 00784491301029
G30 Greaves 00784491270103
BGC1DB ILSCO 00783669009903
BGC-1 ILSCO 00783669009866
91660 Morris 00601986916608
90627 Morris 00601986906272
HDC12 nVent-Thermal Management 00782856305866
CWP1JU nVent-Thermal Management 00782856305972
G1SDB NSi Industries n/a
G-1 NSi Industries 00662381010100
G-2-S-DB NSi Industries 00662381010094
G-1-S-DB NSi Industries 00662381010087
G-1-S NSi Industries 00662381010049
GRC50H NSi Industries 00662381010544
GRC-50-02B O-Z Gedney 00783126245301
KP-1 Penn-Union 00785037418423
CAB-1 Penn-Union 00785037260503
2504 Raco 00050169025048
8176 Regal n/a
8206 Teddico-BWF 00087115082060
JD Thomas & Betts 00783786801053
L160DB Thomas & Betts n/a
JJR Thomas & Betts 00783786801114
J Thomas & Betts 00783786801121
3888 Thomas & Betts 00786210038889
BJ-1 Thomas & Betts 00783786612307
GG12H Thomas & Betts 00783786800612
JAB12H Thomas & Betts 00783786800728

* All prices subject to change.

Begin Live Chat