IPC5041 - 500 Ins Piercing Tap

Blackburn Mechanical

  • $99.50 (Each)
  • $99.50 (Each)

  • $796.02 (Per 8)

  • $7,960.22 (Per 80)

  • $9,950.27 (Per 100)
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
IPC5041
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
IPC5041
Description
500 Ins Piercing Tap
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 500-350 Awg, 240-185 MM SQ., Tap: 4/0-4 Awg, 90-25 MM SQ.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786331130 / 5415022505764 / 00783786331130
Weight per unit
0.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.50 (Each)
Carton
$796.02 (Per 8)
Standard Packaging
$7,960.22 (Per 80)
Resources
Images
 
 
IPC5041 - Small Image
 
IPC5041 - Large Image
Attachments
 
 
IPC5041 - Specification Sheet
Other Links
 
 
IPC5041 - Other
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
600 V
Material, Color, and Finish
Color
Black
Descriptions
Description
500 INS PIERCING TAP
Product Type
Talon Insul Conn 500-350 4/0-4
extra long description
ABB IPC5041 TALON INSUL CONN 500-35
Long Description
Type IPC - Talon Insulation Piercing Connector for Conductor Range Main: 500-350 AWG, 240-185 MM sq., Tap: 4/0-4 AWG, 90-25 MM sq.
Special Features
For copper-to-copper, copper-to-aluminum and aluminum-to-aluminum applications (insulated conductor only). Performs as splice or tab for non-tension applications up to 600 volts, depending on size of connector
Additional Information
Number of Mounting Holes
1
Manufacturer Information
Manufacturers Part Number
IPC5041
Brand
Blackburn Mechanical
GTIN
00783786331130
UPC
783786331130
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Insulated Conductor Connectors
Packaging
Weight per each
0.795
Carton
8
Package
80
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IPC5041.
Jump To:

Similar Items

Similar items are close alternatives to IPC5041, though they may not be 100% alike.

Insulation Piercing Connector 500 MCM - 2/0 Awg Insulation Piercing Connectors A...
  • Our Part #: IPCS5040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IPCS5040
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($151.39) ·
IPCS5040 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$151.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to IPC5041 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIPC5004/0 Burndy 00781810128756
NHT5041 CMC n/a
BTC500-4 Ideal Industries 00781789454528
IPC5004/0 ILSCO n/a
130005 KUPLER n/a
IPC-500-4/0 Penn-Union n/a
IPC5041 Thomas & Betts 00783786331130
IPC-500-4/0 Galvan Industries 00632591614597
IPC-500-4/0 ILSCO n/a
IPC5025 Greaves 00784491131046
IPCS5040 NSi Industries 00662381082688

* All prices subject to change.

Begin Live Chat