IH41LM - 1G WP Box W/4 1/2"" Lugs (Replaces T11-2)

Red Dot

  • $8.52 (Each)
  • $8.52 (Each)

  • $426.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
IH41LM
Manufacturer
Red Dot
Manufacturer's Part Number
IH41LM
Description
1G WP Box W/4 1/2"" Lugs (Replaces T11-2)
Device Box, Powder Coated, Silver, 19 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 4 Knockouts, Lug Mount, 4 Hubs, 4 Outlets, 1/2 In Hub Size, 4-9/16 In Length, 2-13/16 In Width, 2 In Height, 0.57 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
042269392557 / 5414363936503 / 00042269392557
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.52 (Each)
Standard Packaging
$426.00 (Per 50)
Resources
Images
 
 
IH41LM - Small Image
 
IH41LM - Large Image
 
IH41LM - Large Image
 
IH41LM - Large Image
360 Images
 
 
IH41LM - 360 Image
Attachments
 
 
IH41LM - Specification Sheet
Other Links
 
 
IH41LM - Other
Features
Number of Gangs
1
Shape
Rectangular
Number of Hubs
4
Material
ALUMINUM ALLOY
Material, Color, and Finish
Finish
Powder Coated
Color
Silver
Dimensions and Weight
Hub Size
1/2 in
Length
4-9/16 in
Width
2-13/16 in
Height
2 in
Descriptions
Description
1G WP BOX W/4 1/2"" LUGS (REPLACES T11-2)
Product Type
Device Box
Long Description
Device Box, Powder Coated, Silver, 19 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 4 Knockouts, Lug Mount, 4 Hubs, 4 Outlets, 1/2 in Hub Size, 4-9/16 in Length, 2-13/16 in Width, 2 in Height, 0.57 lb/EA
Short Description
Device Box, 19 cu. in, Silver, 1 Gang
Special Features
Alloy A380 aluminum, certified zinc alloy and stainless steel springs provide increased corrosion resistance
extra long description
ABB IH4-1-LM 1/2 INCH D-T DEV BX W/
Additional Information
Cable Entry Type
Knockout
for use with
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations
Number of Knockouts
4
Mounting Type
Lug Mount
Number of Outlets
4
Standards Met
UL Listed E28688
package quantity
50 CT
Made in USA
yes
Knockouts
true
number of outlet
4
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
IH41LM
sub brand
Steel City(R)
GTIN
00042269392557
UPC
042269392557
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Device Boxes, Covers & Accessories
Packaging
Weight
0.57 lb/EA
Weight per each
0.57
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
19 cu.in
Application
Dry-Tite Boxes and Covers Protect Wiring Devices;Switches;Electronic Components;Terminal Blocks in Dry;Damp and Wet Locations
standard
UL E28688 / UL E28688
You must have an account to view stock levels
These alternate items can be purchased instead of IH41LM.
Jump To:

Cross Referenced

These items are similar to IH41LM but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53210 Bryant Electric 00781786532106
1114 Eaton Wiring Devices 00032664249853
TP7026 Eaton Wiring Devices 00786189070262
36030 Morris 00601986360302
30209 Mulberry 00095327302098
WPB24 Legrand Pass & Seymour 00785007116359
5321-0 Raco 00050169532102
5321-5 Raco 00050169532157
SB450S Raco 00092326110877
B4 RAB Lighting 00019813905013
1504-1 Teddico-BWF 00087115015044
B5-2V Teddico-BWF 00087115180414
DIH4-1-LM Thomas & Betts 00042269810242
IH4-1-LM Thomas & Betts 00042269392557
T11-2 Thomas & Betts n/a
WSL150 Appleton Electric 00687855030026
20 Mulberry n/a
209 Mulberry n/a
3 Mulberry n/a
730 Mulberry n/a
1B50-4 Orbit Industries 00835243005204
IH4-1 Thomas & Betts 00042269392502
IHD4-1 Thomas & Betts 00042269393394
S101E Thomas & Betts 00042269650268
T11-2-L Thomas & Betts n/a
WB1450 Topaz 00751338818804
XWB3 Topaz n/a

* All prices subject to change.