HS902 - 3/4" 2H Steel Cond Strap

Steel City

  • $0.68 (Each)
  • $0.68 (Each)

  • $68.10 (Per 100)

  • $102.15 (Per 150)

Availability: Currently Out Of Stock
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
HS902
Manufacturer
Steel City
Manufacturer's Part Number
HS 902
Description
3/4" 2H Steel Cond Strap
3/4 Inch, Steel Two Hole Strap-Zinc Plated, For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31151901 - Metal straps
UPC/EAN/GTIN
785991420029 / 5415022253825 / 00785991420029
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$102.15 (Per 150)
Resources
Images
 
 
HS902 - Small Image
 
HS902 - Large Image
Attachments
 
 
HS902 - Specification Sheet
Other Links
 
 
HS902 - Other
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
Steel
Dimensions and Weight
Thickness
0.04
Width
0.75
Length
2.9
Size
3/4 INCH
Descriptions
Description
3/4" 2H STEEL COND STRAP
Long Description
3/4 Inch, Steel Two Hole Strap-Zinc Plated, For Use with Rigid/IMC Conduit
extra long description
ABB HS 902 3/4 STRAP, RGD/IMC,STL,2
Product Type
3/4 Strap, RGD/Imc, STL, 2 Hole
Manufacturer Information
Manufacturers Part Number
HS 902
Brand
Steel City
GTIN
00785991420029
UPC
785991420029
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Two Hole Pipe Strap
Packaging
Weight per each
0.04
Carton
150
Uses, Certifications, and Standards
Application
For Use with Rigid/IMC Conduits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HS902.
Jump To:

Cross Referenced

These items are similar to HS902 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CF750 Appleton Electric 00781381189002
351 Arlington 00018997003515
B2304-3/4 Eaton B-Line n/a
1902 Bridgeport Fittings 00781747019028
4964 Eaton Crouse-Hinds 00784564149640
61207B Halex 00051411612078
26122 Halex n/a
125 Madison Electric 00784297121258
TH-1802 Neer 00687855318025
TH1802 Neer n/a
THR75S O-Z Gedney 00783126530018
TH1802 O-Z Gedney n/a
THR-50S O-Z Gedney 00783126530001
TH-163S Producto Electric Corp. n/a
2233 Raco 00050169022337
R2S075 Raco n/a
8342 Regal n/a
HS902 Thomas & Betts 00785991420029
THS22 Thomas & Betts n/a
L620-2 Thomas & Betts n/a
542 Topaz 00751338151604

* All prices subject to change.

Begin Live Chat