H150BHD - 1-1/2" Bulkhead Fitting

T&B Ind Fitting

  • $137.73 (Each)
  • $137.73 (Each)

  • $275.46 (Per 2)

  • $826.39 (Per 6)

  • $13,773.24 (Per 100)
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
H150BHD
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H150BHD
Description
1-1/2" Bulkhead Fitting
1-1/2 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
786210002903 / 00786210002903
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.73 (Each)
Carton
$275.46 (Per 2)
Standard Packaging
$826.39 (Per 6)
Resources
Images
 
 
H150BHD - Large Image
 
H150BHD - Small Image
Attachments
 
 
H150BHD - Specification Sheet
Other Links
 
 
H150BHD - Other
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
1-1/2" BULKHEAD FITTING
Product Type
1 1/2 Inch Zinc Bulkhead Fitt.
Long Description
1-1/2 Inch Zinc Bulkhead Fittings with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Thermoplastic Insulating Throat with Rating up to 105 Degree Celsius
extra long description
ABB H150BHD 1 1/2 INCH ZINC BULKHEA
Additional Information
outside diameter
2-3/4
Manufacturer Information
Manufacturers Part Number
H150BHD
Brand
T&B Ind Fitting
GTIN
00786210002903
UPC
786210002903
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Bulkhead Fitting
Trade Size
Trade Size
1-1/2 in
Packaging
Weight per each
1.26
Carton
2
Package
6
Uses, Certifications, and Standards
Application
A Fitting for Connecting a Junction Box to a Conduit System
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H150BHD.
Jump To:

Cross Referenced

These items are similar to H150BHD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTB5 Eaton Crouse-Hinds 00784731100733
H150BHD Thomas & Betts 00786210002903

* All prices subject to change.

Begin Live Chat