H075GRTB - 3/4" T&B Zinc Grounding Hub

T&B Ind Fitting

  • $23.62 (Each)
  • $23.62 (Each)

  • $590.38 (Per 25)

  • $2,361.50 (Per 100)
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
H075GRTB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H075GR-TB
Description
3/4" T&B Zinc Grounding Hub
3/4 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210913674 / 5414363152323 / 00786210913674
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.62 (Each)
Carton
$590.38 (Per 25)
Standard Packaging
$2,361.50 (Per 100)
Resources
Images
 
 
H075GRTB - Small Image
 
H075GRTB - Large Image
Attachments
 
 
H075GRTB - Specification Sheet
Other Links
 
 
H075GRTB - Other
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
3/4 Inch T&B Zinc Grounding Hub
Description
3/4" T&B ZINC GROUNDING HUB
Long Description
3/4 Inch Zinc Grounding Hub with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Special Features
Hubs & Accessories
extra long description
ABB H075GR-TB 3/4 INCH T&B ZINC GRO
Manufacturer Information
Manufacturers Part Number
H075GR-TB
Brand
T&B Ind Fitting
GTIN
00786210913674
UPC
786210913674
Taxonomies, Classifications, and Categories
Type
Grounding Hub
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.25
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H075GRTB.
Jump To:

Cross Referenced

These items are similar to H075GRTB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB75B Appleton Electric 00781381627566
STG-2 Eaton Crouse-Hinds 00784731100948
CHG2 Eaton Crouse-Hinds 00662277008297
MHUB2 Eaton Crouse-Hinds 00784564002860
WHG-75 Orbit Industries 00835243036253
HUBG75DN O-Z Gedney 00687855002221
CHM75T O-Z Gedney 00783126194265
CHMG75DT O-Z Gedney n/a
TWH20 Sepco 00785994700203
HTGZ2 Thomas & Betts 00042269494503
H075GRTB Thomas & Betts 00786210913674
STG-2 Thomas & Betts 00000606001630
202B Topaz 00751338115613

* All prices subject to change.

Begin Live Chat