H050BHD - 1/2" ZN Bulkhead Fitting

T&B Ind Fitting

  • $59.21 (Each)
  • $59.21 (Each)

  • $1,184.16 (Per 20)

  • $2,368.32 (Per 40)

  • $5,920.81 (Per 100)
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
H050BHD
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H050BHD
Description
1/2" ZN Bulkhead Fitting
1/2 Inch Zinc Bulkhead Fittings With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210002422 / 5415022173291 / 00786210002422
Weight per unit
0.3038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.21 (Each)
Carton
$1,184.16 (Per 20)
Standard Packaging
$2,368.32 (Per 40)
Resources
Images
 
 
H050BHD - Large Image
 
H050BHD - Small Image
Attachments
 
 
H050BHD - Specification Sheet
Other Links
 
 
H050BHD - Other
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
Bulkhead Fitting 1/2 Inch Zinc
Description
1/2" ZN BULKHEAD FITTING
extra long description
ABB H050BHD BULKHEAD FITTING 1/2 IN
Special Features
Thermoplastic Insulating Throat with Rating up to 105 Degree Celsius
Long Description
1/2 Inch Zinc Bulkhead Fittings with Thermoplastic Insulating Throat, Sealing Ring Nitrile (BUNA-N) for Use with Rigid/IMC Conduit
Additional Information
outside diameter
1-7/16
Manufacturer Information
Manufacturers Part Number
H050BHD
Brand
T&B Ind Fitting
GTIN
00786210002422
UPC
786210002422
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Bulkhead Fitting
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.3038
Carton
20
Package
40
Uses, Certifications, and Standards
Application
A Fitting for Connecting a Junction Box to a Conduit System
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of H050BHD.
Jump To:

Cross Referenced

These items are similar to H050BHD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STTB1 Eaton Crouse-Hinds 00784731100696
H050BHD Thomas & Betts 00786210002422

* All prices subject to change.

Begin Live Chat