GUV1384 - U Bolt Ground Clamp

Blackburn Grounding

  • $207.54 (Each)
  • $207.54 (Each)

  • $2,075.40 (Per 10)

  • $20,754.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
GUV1384
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
GUV1384
Description
U Bolt Ground Clamp
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4 Awg, Rod Size 1-3/8 - 1-1/2 Inches, Ips Pipe Size Max 1-1/4 Inches, Length 3-7/16 Inches, Width 2-15/16 Inches, Depth 1-9/16 Inches
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786803583 / 00783786803583
Weight per unit
0.874 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.54 (Each)
Carton
$2,075.40 (Per 10)
Resources
Images
 
 
GUV1384 - Small Image
 
GUV1384 - Large Image
Attachments
 
 
GUV1384 - Specification Sheet
Other Links
 
 
GUV1384 - Other
Features
Conductor Size
8 - 4 AWG
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
3-7/16 in
Descriptions
Description
U BOLT GROUND CLAMP
Product Type
U Bolt GRD Clamp Cond 4-8
extra long description
ABB GUV1384 U BOLT GRD CLAMP COND 4
Long Description
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4 AWG, Rod Size 1-3/8 - 1-1/2 Inches, IPS Pipe Size Max 1-1/4 Inches, Length 3-7/16 Inches, Width 2-15/16 Inches, Depth 1-9/16 Inches
Special Features
Excellent for connecting copper or copper-clad steel grounding conductor to ground rod or pipe. Specially designed spacer provides proper alignment between cable and elctrode and affords more positive contact area
Manufacturer Information
Manufacturers Part Number
GUV1384
Brand
Blackburn Grounding
GTIN
00783786803583
UPC
783786803583
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.874
Carton
10
Uses, Certifications, and Standards
standard
UL E3060, CSA 12798
You must have an account to view stock levels
These alternate items can be purchased instead of GUV1384.
Jump To:

Cross Referenced

These items are similar to GUV1384 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GAR164C Burndy 00781810233207
GPC1254 DOSSERT n/a
GC1115A Hubbell Power Systems 00096359305958
UC119 NSi Industries n/a
ABG1204 O-Z Gedney n/a
GPL 20 Penn-Union 00785037358200
GUV1384 Thomas & Betts 00783786803583
GC-111-5A Anderson n/a
C119 Greaves 00784491253403
GPL-20,GUB-9 ILSCO n/a
ABG-1204 O-Z Gedney n/a

* All prices subject to change.