G5 - 1/2" X 5/8" Ground Rod Clamp

Blackburn Grounding

  • $5.16 (Each)
  • $5.16 (Each)

  • $258.12 (Per 50)

  • $516.25 (Per 100)

In-Stock: 5,399 available at other locations ( find a store with stock)
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
G5
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
G5
Description
1/2" X 5/8" Ground Rod Clamp
Ground Rod Clamp, 2-1/8 In Overall Length, Copper (Conductor) Material, 29/32 In Overall Width, 5/8 In Rod Size, 0.1025 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786800674 / 5414363151692 / 00783786800674
Weight per unit
0.103 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.16 (Each)
Carton
$258.12 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5,399
Resources
Images
 
 
G5 - Small Image
 
G5 - Large Image
 
G5 - Large Image
Attachments
 
 
G5 - Specification Sheet
Other Links
 
 
G5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
No
Material
Copper (Conductor)
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
2-1/8 in
Descriptions
Description
1/2" X 5/8" GROUND ROD CLAMP
Extra Long Description
TB G5 5/8 INCH GROUND ROD CLAMP
Features
Ground Rod Clamps Type G - Budget-Line, Rod Size 1/2 and 5/8, Wire Range 10 Sol. - 2 Str.
Long Description
Ground Rod Clamp, 2-1/8 in Overall Length, Copper (Conductor) Material, 29/32 in Overall Width, 5/8 in Rod Size, 0.1025 lb
Product Type
Ground Rod Clamp
Short Description
Ground Rod Clamp 2-1/8 in
Special Features
Cast Of High-Strength Corrosion-Resistant Copper Alloy. UL Listed For Direct Burial.
Additional Information
Accessory Type
Ground Rod Clamp
Made In USA
yes
Overall Width
29/32 in
Package Quantity
1 CT;50 Pk
Rod Size
5/8 in;15.8 mm
Standards Met
UL E3060
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
G5
GTIN
00783786800674
UPC
783786800674
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Rod Clamp
Packaging
Weight
0.1025 lb
Weight per each
0.103
Carton
50
Uses, Certifications, and Standards
Standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of G5.
Jump To:

Similar Items

Similar items are close alternatives to G5, though they may not be 100% alike.

Cross Referenced

These items are similar to G5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
G5 Anderson n/a
GC5 Anderson n/a
780 Arlington 00018997007803
GRC50 Bridgeport Fittings 00781747013514
C-61 Burndy 781810142448
GRL5 Burndy 00781810051825
C-11LH-1 Burndy 00781810142141
GRC58 Burndy 00781810230961
GRC58 Eaton Crouse-Hinds 00662277040655
G 5S Greaves n/a
G 31 Greaves n/a
G 31E Greaves n/a
G 580 Greaves n/a
G31E Greaves 00784491270158
G5S Greaves 784491303009
G31 Greaves 00784491270202
G580 Greaves 00784491270905
87-858 Ideal Industries n/a
87-958 Ideal Industries n/a
BGC1-50 ILSCO 00783669010060
BGRC-58 ILSCO 00783669009965
CGRC-58 ILSCO 00783669026979
GRC-58 ILSCO 00783669266108
90601 Morris 00601986906012
90636 Morris 00601986906364
CP58 nVent-Thermal Management 00782856307037
EG-3 NSi Industries 00662381010605
EG-5 NSi Industries 662381010582
GRC 58 NSi Industries 00662381010520
GRC 58H NSi Industries n/a
GRC58H NSi Industries 00662381010551
GRC6202B O-Z Gedney n/a
GRC-62-02B O-Z Gedney 00783126245325
GRC2-58-TL Panduit 00074983646913
KH-1-L Panduit n/a
WB58-X Panduit n/a
KH-1 Penn-Union 785037403801
CAB-2 Penn-Union 00785037260558
CAB-2M Penn-Union n/a
CEB-2 Penn-Union 00785037268028
2512 Raco 00050169025123
GRC58 Raco n/a
8213 Teddico-BWF 00087115082138
8466 Teddico-BWF 00087115084668
G5 Thomas & Betts 00783786800674
L151 Thomas & Betts n/a
HEG 5 Thomas & Betts n/a
JP12 Thomas & Betts 00783786801206
JPT Thomas & Betts n/a
HGRC 58 Thomas & Betts n/a
HGRC 58 HD Thomas & Betts n/a
JAB58 Thomas & Betts 00783786800704
JAB58H Thomas & Betts 00783786800735
JAB12H Thomas & Betts 00783786800728
JP-12 Thomas & Betts 783786801206
WG5 WEAVER n/a

* All prices subject to change.

Begin Live Chat